RULAND MANUFACTURING DCD21-1/2"-10MM-A Clamp Double Disc Coupling, 0.5 Inch x 10mm Bore, 1.313 Inch O.D., 1.77 Inch Length

Item: DK6LMG Model: DCD21-1/2"-10MM-A
In Stock

Get it by Tuesday, Jun 17

€119.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.016 in (0.40 mm)
B1 Max Shaft Penetration0.842 in (21.4 mm)
B1 Min Shaft Penetration0.354 in (9.0 mm)
B2 Max Shaft Penetration0.842 in (21.4 mm)
B2 Min Shaft Penetration0.354 in (9.0 mm)
Balanced DesignYes
Bore (b1)0.5000 in
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing50 lb-in (5.65 Nm)
Dynamic Torque Reversing25 lb-in (2.83 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)15.00 mm
Length (l)1.770 in (45.0 mm)
Material SpecificationHubs and Center Spacer: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.0443 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.313 in (33.3 mm)
Parallel Misalignment0.008 in (0.20 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)10 mm
Static Torque100 lb-in (11.3 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness253 lb-in/Deg (28.6 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.34
Ship length (cm)4.5
Ship width (cm)3.34
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCD21-1/2"-10MM-A Clamp Double Disc Coupling, 0.5 Inch x 10mm Bore, 1.313 Inch O.D., 1.77 Inch Length
€119.89 /unit