RULAND MANUFACTURING DCD16-10MM-5/16"-A Clamp Double Disc Coupling, 10mm x 0.3125 Inch Bore, 1 Inch O.D., 1.374 Inch Length

Item: DK6LLH Model: DCD16-10MM-5/16"-A
In Stock

Get it by Tuesday, Jun 17

€109.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.012 in (0.30 mm)
B1 Max Shaft Penetration0.654 in (6.6 mm)
B1 Min Shaft Penetration0.314 in (8.0mm)
B2 Max Shaft Penetration0.654 in (16.6 mm)
B2 Min Shaft Penetration0.314 in (8.0mm)
Balanced DesignYes
Bore (b1)10 mm
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing25 lb-in (2.80 Nm)
Dynamic Torque Reversing12.5 lb-in (1.40 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)0.467 in (11.85 mm)
Length (l)1.374 in (34.9 mm)
Material SpecificationHubs and Center Spacer: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.0117 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.000 in (25.4 mm)
Parallel Misalignment0.006 in (0.15 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)0.3125 in
Static Torque50 lb-in (5.6 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness61 lb-in/Deg (6.9 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)3.49
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING DCD16-10MM-5/16"-A Clamp Double Disc Coupling, 10mm x 0.3125 Inch Bore, 1 Inch O.D., 1.374 Inch Length
€109.97 /unit