RULAND MANUFACTURING CPTSK23-6-A Controlflex Coupling Hub, 0.375 Inch Bore, 1.457 Inch O.D., 0.945 Inch Length

Item: DK6QGC Model: CPTSK23-6-A
In Stock

Get it by Tuesday, Jun 17

€36.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.028 in
B1 Max Shaft Penetration0.452 in
Balanced DesignYes
Bore (b1)0.3750 in
Bore Tolerance+0.002 in / +0.001 in
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)0.276 in
Keyway (k)3/32 in
Length (l)0.945 in (24.0 mm)
Material Specification6082 Aluminum Bar
Maximum Speed15,000 RPM
Number Of Screws1 ea
Outer Diameter (od)1.457 in (37.0 mm)
Parallel Misalignment0.039 in
Peak Torque3 Nm
Rated Torque2 Nm
Recommended InsertsCPFRG23/37-AT
Screw FinishBlack Oxide
Screw Location (r)14 mm
Screw MaterialAlloy Steel
Seating Torque1.3 Nm
Space Between Hubs (ls)0.393 in (10.0 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness1.70 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0198
Ship height (cm)3.7
Ship length (cm)2.4
Ship width (cm)3.7
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPTSK23-6-A Controlflex Coupling Hub, 0.375 Inch Bore, 1.457 Inch O.D., 0.945 Inch Length
€36.10 /unit