RULAND MANUFACTURING CPTS16-5-A Controlflex Coupling Hub, 0.3125 Inch Bore, 0.984 Inch O.D., 0.807 Inch Length

Item: DK6QFU Model: CPTS16-5-A
In Stock

Get it by Tuesday, Jun 17

€20.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$21.54
200Request Quote
Angular Misalignment1.5°
Axial Motion0.020 in
B1 Max Shaft Penetration0.383 in
Balanced DesignYes
Bore (b1)0.3125 in
Bore Tolerance+0.002 in / +0.001 in
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp ScrewM2.5
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Hub Width (lh)0.276 in
Length (l)0.807 in (20.5 mm)
Material Specification6082 Aluminum Bar
Maximum Speed22,000 RPM
Number Of Screws1 ea
Outer Diameter (od)0.984 in (25.0 mm)
Parallel Misalignment0.028 in
Peak Torque1 Nm
Rated Torque0.7 Nm
Recommended InsertsCPFRG16/25-AT
Screw FinishBlack Oxide
Screw Location (r)8 mm
Screw MaterialAlloy Steel
Seating Torque0.7 Nm
Space Between Hubs (ls)0.255 in (6.5 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness0.65 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.5
Ship length (cm)2.05
Ship width (cm)2.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPTS16-5-A Controlflex Coupling Hub, 0.3125 Inch Bore, 0.984 Inch O.D., 0.807 Inch Length
€20.39 /unit