RULAND MANUFACTURING CPTDK35-21-A Controlflex Coupling Hub, 1.3125 Inch Bore, 2.205 Inch O.D., 2.008 Inch Length

Item: DK6QFK Model: CPTDK35-21-A
In Stock

Get it by Tuesday, Jun 17

€66.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.0°
Axial Motion0.039 in
B1 Max Shaft Penetration0.984 in
Balanced DesignYes
Bore (b1)1.3125 in
Bore Tolerance+0.003 in / +0.001 in
FinishClear Anodized
Finish SpecificationClear Anodized
Forged Clamp ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size4.0 mm
Hub Width (lh)0.472 in
Keyway (k)5/16 in
Length (l)2.008 in (51.0 mm)
Material Specification6082 Aluminum Bar
Maximum Speed10,000 RPM
Number Of Screws1 ea
Outer Diameter (od)2.205 in (56.0 mm)
Parallel Misalignment0.059 in
Peak Torque16 Nm
Rated Torque14 Nm
Recommended InsertsCPFRG35/56-AT
Screw FinishBlack Oxide
Screw Location (r)21 mm
Screw MaterialAlloy Steel
Seating Torque5.7 Nm
Space Between Hubs (ls)1.062 in (27.0 mm)
Temperature-22°F to 175°F (-30°C to 80°C)
Torsional Stiffness14.40 Nm/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.058
Ship height (cm)5.6
Ship length (cm)5.1
Ship width (cm)5.6
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPTDK35-21-A Controlflex Coupling Hub, 1.3125 Inch Bore, 2.205 Inch O.D., 2.008 Inch Length
€66.46 /unit