Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CPRDK48-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.06 Inch Axial Motion | CT9HEL

RULAND MANUFACTURING CPRDK48-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.06 Inch Axial Motion

Item: CT9HEL Model: CPRDK48-12-ACross Ref: 805K65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment
ApplicationEncoders, Servo, Tachometers
Axial Motion0.06"
Bore Dia.3/4"
Bore Dia. Tolerance0.001" to 0.003"
Bore TypeRound Bore With Keyway
Coupling Outside Dia.3"
Coupling SizeCPRD48
Fastener Tightening Torque24 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeDouble Insert
Hub Width0.7"
Included ScrewsClamp Screw
Keyway Depth0.094"
Keyway Width0.188"
Max. Operating Temp.175°F
Max. Speed7500 RPM
Maximum Shaft Penetration1 2/5"
Min. Operating Temp.-22°F
Number Of Locking Screws1
Overall Coupling Length2.874"
Parallel Misalignment2/25"
Peak Torque354 lbs.-in.
Rated Torque265.5 lbs.-in.
Screw Location From Center0.98"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Locking TypeClamp On
System Of MeasurementImperial
Torsional Stiffness185.9 lbs.-in./deg.
Zero BacklashYes
Bore Diameter3/4"
Bore Diameter Tolerance+0.003/+0.001"
Compatible Center Element Manufacturer Part NumberCPFRG48/75-AT
Coupling Outside Diameter3"
Coupling Overall Length2.874"
Maximum Operating Temperature175°F
Maximum Speed7500 RPM
Minimum Operating Temperature-22°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Weight0.482 lbs.

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)7.49
Ship length (cm)7.29
Ship width (cm)7.49
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING CPRDK16-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HCY CPRDK16-6-A1"12.4 lbs.-in.11.5 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRD16€31.02
RULAND MANUFACTURING CPRDK23-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HDC CPRDK23-12-A1 1/2"35.4 lbs.-in.30.1 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRD23€38.76
RULAND MANUFACTURING CPRDK23-8-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HDJ CPRDK23-8-A1 1/2"35.4 lbs.-in.30.1 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRD23€38.76
RULAND MANUFACTURING CPRDK23-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.03 Inch Axial Motion | CT9HDK CPRDK23-6-A1 1/2"35.4 lbs.-in.30.1 lbs.-in./deg.0.03"1/25"15000 RPM3 N-mCPRD23€38.76
RULAND MANUFACTURING CPRDK35-14-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.04 Inch Axial Motion | CT9HDL CPRDK35-14-A2 1/5"123.9 lbs.-in.127.5 lbs.-in./deg.1/25"0.06"10000 RPM8 N-mCPRD35€66.26
RULAND MANUFACTURING CPRDK35-16-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.04 Inch Axial Motion | CT9HDM CPRDK35-16-A2 1/5"123.9 lbs.-in.127.5 lbs.-in./deg.1/25"0.06"10000 RPM8 N-mCPRD35€66.26
RULAND MANUFACTURING CPRDK35-18-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.04 Inch Axial Motion | CT9HDN CPRDK35-18-A2 1/5"123.9 lbs.-in.127.5 lbs.-in./deg.1/25"0.06"10000 RPM8 N-mCPRD35€66.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPRDK48-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.06 Inch Axial Motion
€140.31 /unit