Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CPRD35-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.04 Inch Axial Motion | CT9HDY

RULAND MANUFACTURING CPRD35-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.04 Inch Axial Motion

Item: CT9HDY Model: CPRD35-12-ACross Ref: 805K38
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Angular Misalignment
ApplicationEncoders, Servo, Tachometers
Axial Motion1/25"
Bore Dia.3/4"
Bore Dia. Tolerance0.001" to 0.003"
Bore TypeRound Bore
Coupling Outside Dia.2 1/5"
Coupling SizeCPRD35
Fastener Tightening Torque8 N-m
FeaturesLight Weight
Full Bearing Support RequiredYes
Hub MaterialAluminum
Hub Material FinishClear Anodized
Hub Material Grade6082
Hub TypeDouble Insert
Hub Width3/5"
Included ScrewsClamp Screw
Max. Operating Temp.175°F
Max. Speed10000 RPM
Maximum Shaft Penetration1.1"
Min. Operating Temp.-22°F
Number Of Locking Screws1
Overall Coupling Length2.244"
Parallel Misalignment0.06"
Peak Torque159.3 lbs.-in.
Rated Torque123.9 lbs.-in.
Screw Location From Center19/25"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM6
Shaft Locking TypeClamp On
System Of MeasurementImperial
Torsional Stiffness127.5 lbs.-in./deg.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)5.59
Ship length (cm)5.69
Ship width (cm)5.59
Country of OriginDE

Product Variants

ProductModelCoupling Outside Dia.Rated TorqueTorsional StiffnessAxial MotionParallel MisalignmentMax. SpeedFastener Tightening TorqueCoupling SizePrice
RULAND MANUFACTURING CPRD12-4-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCT CPRD12-4-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-2-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCU CPRD12-2-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-3-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCV CPRD12-3-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCW CPRD12-6-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD12-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.01 Inch Axial Motion | CT9HCX CPRD12-5-A0.7"5.31 lbs.-in.4.96 lbs.-in./deg.0.01"0.02"25000 RPM0.4 N-mCPRD12€25.51
RULAND MANUFACTURING CPRD16-5-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HCZ CPRD16-5-A1"12.4 lbs.-in.11.5 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRD16€22.96
RULAND MANUFACTURING CPRD16-6-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.02 Inch Axial Motion | CT9HDA CPRD16-6-A1"12.4 lbs.-in.11.5 lbs.-in./deg.0.02"0.03"22000 RPM1.3 N-mCPRD16€22.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CPRD35-12-A Controlflex Coupling Hub, 1 Degree Angular Misalignment, 0.04 Inch Axial Motion
€53.96 /unit