Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CLX-18-18-F Coupling One Piece Bore Diameter 1 1/8 In | AB8ZGX 2ALU7

RULAND MANUFACTURING CLX-18-18-F Coupling One Piece Bore Diameter 1 1/8 In

Item: AB8ZGX Model: CLX-18-18-FCross Ref: 2ALU7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.1 1/8"
Clearance Dia.2.182"
FinishBlack Oxide
GradeGrade 1215
MaterialLead Free Steel
Max. Torque4400 lbs.-in.
Outside Dia.1 7/8"
Overall Length3 1/8"
TypeOne Piece Clamp, Without Keyway
Bore Diameter 11 1/8"
Bore Diameter 21 1/8"
Bore Tolerance+0.0020"/+0.0005"
Bore TypeRound
Clearance Diameter2.18"
Coupling ConstructionOne-Piece
Coupling MaterialCarbon Steel
Coupling Material FinishBlack Oxide
Coupling Material GradeGrade 1215
Coupling Outside Diameter1 7/8"
Different Bore SizesNo
Fastener Tightening Torque170 lbs.-in
FeaturesPrecision Honed Bores, Vibration Resistant Screws
Included Screws(4) Clamp Screws
Maximum Bore Diameter1 1/8"
Maximum Operating Temperature350°F
Maximum Speed4000 RPM
Minimum Operating Temperature-40°F
Number Of Locking Screws4
Rated Torque4400 lbs.-in.
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.748"
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance+0"/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)5.08
Ship length (cm)7.95
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthGradeBore Dia.Max. TorqueScrew SizeFinishMax. RpmPrice
RULAND MANUFACTURING CLX-5-5-F Coupling One Piece Clamp Bore 5/16 In | AB8XUL 2ADN6 CLX-5-5-F1.033"1 3/8"Grade 12150.312"450 lbs.-in.#6-32Black Oxide-€55.54
RULAND MANUFACTURING CLX-10-10-SS Coupling One Piece Bore Diameter 5/8 In | AB8ZFB 2ALN1 CLX-10-10-SS1.514"2"Grade 3035/8"950 lbs.-in.#10-32--€158.64
RULAND MANUFACTURING CLX-10-8-F Coupling One Piece Bore Diameter 5/8 x 1/2 In | AB8ZFD 2ALN3 CLX-10-8-F1.514"2"Grade 12155/8" x 1/2"1600 lbs.-in.#10-32Black Oxide-€89.23
RULAND MANUFACTURING CLX-10-8-SS Coupling One Piece Bore Diameter 5/8 x 1/2 In | AB8ZFF 2ALN5 CLX-10-8-SS1.514"2"Grade 3035/8" x 1/2"950 lbs.-in.#10-32--€179.31
RULAND MANUFACTURING CLX-12-10-F Coupling One Piece Bore Diameter 3/4 x 5/8 In | AB8ZFH 2ALN7 CLX-12-10-F1.842"2 1/4"Grade 12153/4" x 5/8"3200 lbs.-in.-Black Oxide-€104.07
RULAND MANUFACTURING CLX-12-10-SS Coupling One Piece Bore Diameter 3/4 x 5/8 In | AB8ZFK 2ALN9 CLX-12-10-SS1.842"2 1/4"Grade 3033/4" x 5/8"2000 lbs.-in.---€203.41
RULAND MANUFACTURING CLX-12-12-F Coupling One Piece Bore Diameter 3/4 In | AB8ZFM 2ALP2 CLX-12-12-F1.842"2 1/4"Grade 12153/4"3200 lbs.-in.-Black Oxide-€81.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CLX-18-18-F Coupling One Piece Bore Diameter 1 1/8 In
€118.88 /unit