RULAND MANUFACTURING CLX-14-12-SS Rigid Coupling, 1-Piece, 0.875 Inch x 0.75 Inch Bore, 1 5/8 Inch O.D., 2 1/2 Inch Length

Item: DK6EZD Model: CLX-14-12-SS
In Stock

Get it by Tuesday, Jun 17

€153.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

B1 Max Shaft Penetration1.250 in
B2 Max Shaft Penetration1.250 in
Bore (b1)0.8750 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max1.932 in
Finish SpecificationBright, No Plating
Forged Clamp Screw1/4-28
Full Bearing Support Required?No
Hex Wrench Size3/16 in
Length (l)2 1/2 in
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Maximum Speed4,000 RPM
Moment Of Inertia0.4373 lb-in
Number Of Screws4 ea
Nypatch Anti-vibration Hardware?Yes
Outer Diameter (od)1 5/8 in
Rated Torque1100 in-lb
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Location (r)0.600 in
Screw Material18-8 300 Series Stainless Steel with
Seating Torque110 lb-in
Small Bore (b2)0.7500 in
Temperature-40°F to 350°F (-40°C to 176°C)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.4748
Ship height (cm)4.13
Ship length (cm)6.35
Ship width (cm)4.13
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CLX-14-12-SS Rigid Coupling, 1-Piece, 0.875 Inch x 0.75 Inch Bore, 1 5/8 Inch O.D., 2 1/2 Inch Length
€153.11 /unit