Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CLD-12-F Shaft Collar D-Bore 1Pc 3/4 Inch Steel | AH2ZKY 30VK69

RULAND MANUFACTURING CLD-12-F Shaft Collar D-Bore 1Pc 3/4 Inch Steel

Item: AH2ZKY Model: CLD-12-FCross Ref: 30VK69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3/4"
Clearance Dia.1.808"
Dimension TypeStandard
FinishBlack Oxide
GradeGrade 1215
MaterialLead Free Steel
Number Of Pieces1
Operating Temp. Range-40°F to +350°F
Outside Dia.1 1/2"
Screw MaterialAlloy Steel
Width1/2"
Bore Diameter3/4"
Bore Tolerance+0.002/+0.0005"
Bore TypeD
Clearance Diameter1.81"
Collar Construction1-Piece
Collar MaterialCarbon Steel
Collar Material FinishBlack Oxide
Collar Material Grade1215
Collar Outside Diameter1 1/2"
Collar Width1/2"
For Shaft Diameter3/4"
Included Screws(1) Hex Socket Cap Screw
Inside Height To Flat0.7"
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Screw Location From Center0.55"
Screw Material FinishBlack Oxide
Screw Seating Torque170 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Collar MaterialScrew MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING CLD-12-SS Shaft Collar D-bore 1pc 3/4 Inch 303 Stainless Steel | AF9WCR 30VK70 CLD-12-SS3/4"1 1/2"-Stainless Steel1.808"---€74.39
RULAND MANUFACTURING CLD-16-F Shaft Collar D-bore 1pc 1 Inch Steel | AF9XBQ 30VK71 CLD-16-F1"1 3/4"-Alloy Steel2.032"---€52.25
RULAND MANUFACTURING CLD-16-SS Shaft Collar D-bore 1pc 1 Inch 303 Stainless Steel | AF9XBR 30VK72 CLD-16-SS1"1 3/4"-Stainless Steel2.032"---€86.13
RULAND MANUFACTURING CLD-4-F Shaft Collar D-bore 1pc 1/4 Inch Steel | AF9XBT 30VK73 CLD-4-F1/4"5/8"-Alloy Steel0.773"---€36.85
RULAND MANUFACTURING CLD-4-SS Shaft Collar D-bore 1pc 1/4 Inch 303 Stainless Steel | AF9XBU 30VK74 CLD-4-SS1/4"5/8"-Stainless Steel0.773"---€49.97
RULAND MANUFACTURING CLD-8-F Shaft Collar D-bore 1pc 1/2 Inch Steel | AF9XBV 30VK75 CLD-8-F1/2"1 1/8"-Alloy Steel1.281"---€38.64
RULAND MANUFACTURING CLD-8-SS Shaft Collar D-bore 1pc 1/2 Inch 303 Stainless Steel | AF9XBW 30VK76 CLD-8-SS1/2"1 1/8"-Stainless Steel1.281"---€61.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CLD-12-F Shaft Collar D-Bore 1Pc 3/4 Inch Steel
€85.34 /unit