Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CLC-16-16-SS Coupling One Piece Bore Diameter 1 In | AB8ZDX 2ALJ1

RULAND MANUFACTURING CLC-16-16-SS Coupling One Piece Bore Diameter 1 In

Item: AB8ZDX Model: CLC-16-16-SSCross Ref: 2ALJ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€330.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Bore Dia.1"
Clearance Dia.2.049"
GradeGrade 303
Keyway Width1/4"
MaterialStainless Steel
Max. Torque2500 lbs.-in.
Outside Dia.1 3/4"
Overall Length3"
TypeOne Piece Clamp, With Keyway
Bore Diameter 11"
Bore Diameter 21"
Bore Tolerance+0.0020"/+0.0005"
Bore TypeRound Keyed
Clearance Diameter2.05"
Coupling ConstructionOne-Piece
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter1 3/4"
Different Bore SizesNo
Fastener Tightening Torque110 lbs.-in
FeaturesPrecision Honed Bores, Vibration Resistant Screws
Included Screws(4) Clamp Screws
Keyway Depth 11/8"
Keyway Depth 21/8"
Keyway Width 11/4"
Keyway Width 21/4"
Maximum Bore Diameter1"
Maximum Operating Temperature350°F
Maximum Speed4000 RPM
Minimum Operating Temperature-40°F
Number Of Locking Screws4
Rated Torque1200 lbs.-in.
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.67"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material Grade18-8 300 Series
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance+0"/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthGradeBore Dia.Max. TorqueScrew SizeTypeFinishPrice
RULAND MANUFACTURING CLC-10-10-F Coupling One Piece Bore Diameter 5/8 In | AB8ZDG 2ALG5 CLC-10-10-F1.514"2"Grade 12155/8"1600 lbs.-in.#10-32One Piece Clamp, With KeywayBlack Oxide€89.38
RULAND MANUFACTURING CLC-10-10-SS Coupling One Piece Bore Diameter 5/8 In | AB8ZDJ 2ALG7 CLC-10-10-SS1.514"2"Grade 3035/8"950 lbs.-in.#10-32One Piece Clamp, With Keyway-€196.58
RULAND MANUFACTURING CLC-12-12-F Coupling One Piece Bore Diameter 3/4 In | AB8ZDL 2ALG9 CLC-12-12-F1.842"2 1/4"Grade 12153/4"3200 lbs.-in.-One Piece Clamp, With KeywayBlack Oxide€106.40
RULAND MANUFACTURING CLC-12-12-SS Coupling One Piece Bore Diameter 3/4 In | AB8ZDN 2ALH2 CLC-12-12-SS1.842"2 1/4"Grade 3033/4"2000 lbs.-in.-One Piece Clamp, With Keyway-€227.27
RULAND MANUFACTURING CLC-14-14-F Coupling One Piece Bore Diameter 7/8 In | AB8ZDQ 2ALH4 CLC-14-14-F1.932"2 1/2"Grade 12157/8"3600 lbs.-in.-One Piece Clamp, With KeywayBlack Oxide€120.65
RULAND MANUFACTURING CLC-14-14-SS Coupling One Piece Bore Diameter 7/8 In | AB8ZDT 2ALH6 CLC-14-14-SS1.932"2 1/2"Grade 3037/8"2300 lbs.-in.-One Piece Clamp, With Keyway-€270.58
RULAND MANUFACTURING CLC-16-16-F Coupling One Piece Bore Diameter 1 In | AB8ZDV 2ALH8 CLC-16-16-F2.049"3"Grade 12151"4000 lbs.-in.-One Piece Clamp, With KeywayBlack Oxide€120.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CLC-16-16-SS Coupling One Piece Bore Diameter 1 In
€330.24 /unit