Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CL-38-ST Shaft Collar, 1 Piece, Round, Clamp On, 2 3/8 Inch Bore Dia, 316 | CT9MEM

RULAND MANUFACTURING CL-38-ST Shaft Collar, 1 Piece, Round, Clamp On, 2 3/8 Inch Bore Dia

Item: CT9MEM Model: CL-38-STCross Ref: 805CK0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€450.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.2 3/8"
Bore Tolerance0.0005" to 0.002"
Clearance Dia.3.71"
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Width3/4"
ConstructionOne Piece
For Shaft Dia.2 3/8"
For Shaft TypeRound
Included ScrewsClamp Screw
Max. Operating Temp.350°F
Min. Operating Temp.-40°F
Outside Dia.3 1/2"
Resistance PropertiesCorrosion Resistant
Screw Location From Center1 12/25"
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 316
Screw Seating Torque190 lbs.-in.
Screw Thread Size5/16"-24
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementImperial
Width Tolerance-0.01" to +0.003"
Bore Diameter2 3/8"
Clearance Diameter3.71"
Collar Outside Diameter3 1/2"
For Shaft Diameter2 3/8"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.481
Ship height (cm)8.89
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Clearance Dia.Screw MaterialMaterialOperating Temp. RangeInside Dia.Withstand Temp.Price
RULAND MANUFACTURING CL-40-F Shaft Collar One Piece Clamp Id 2.500 In | AB8YJG 2AHV1 CL-40-F2 1/2"3 3/4"4.034"Alloy SteelLead Free Steel-40°F to +350°F2 1/2"350°F€96.21
RULAND MANUFACTURING CL-10-A Shaft Collar One Piece Clamp Id 0.625 In | AB8YUT 2AKF7 CL-10-A5/8"1.312"1 1/2"Alloy SteelAluminum-40°F to +225°F5/8"225°F€12.41
RULAND MANUFACTURING CL-10-F Shaft Collar One Piece Clamp Id 0.625 In | AB8YUU 2AKF8 CL-10-F5/8"1.312"1 1/2"Alloy SteelLead Free Steel-40°F to +350°F5/8"350°F€10.59
RULAND MANUFACTURING CL-10-SS Shaft Collar One Piece Clamp Id 0.625 In | AB8YUV 2AKF9 CL-10-SS5/8"1.312"1 1/2"Stainless SteelStainless Steel-40°F to +350°F5/8"350°F€25.85
RULAND MANUFACTURING CL-11-A Shaft Collar One Piece Clamp Id 0.688 In | AB8YUW 2AKG1 CL-11-A0.688"1 3/8"1.564"Alloy SteelAluminum-40°F to +225°F0.688"225°F€14.16
RULAND MANUFACTURING CL-11-F Shaft Collar One Piece Clamp Id 0.688 In | AB8YUX 2AKG2 CL-11-F0.688"1 3/8"1.564"Alloy SteelLead Free Steel-40°F to +350°F0.688"350°F€11.55
RULAND MANUFACTURING CL-11-SS Shaft Collar One Piece Clamp Id 0.688 In | AB8YUY 2AKG3 CL-11-SS0.688"1 3/8"1.564"Stainless SteelStainless Steel-40°F to +350°F0.688"350°F€30.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CL-38-ST Shaft Collar, 1 Piece, Round, Clamp On, 2 3/8 Inch Bore Dia
€450.89 /unit