Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING CL-12-ST Shaft Collar Clamp 1pc 3/4 Inch 316 Stainless Steel | AF9XAM 30VK34

RULAND MANUFACTURING CL-12-ST Shaft Collar Clamp 1pc 3/4 Inch 316 Stainless Steel

Item: AF9XAM Model: CL-12-STCross Ref: 30VK34
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3/4"
Clearance Dia.1.808"
Collar StyleClamp
Dimension TypeStandard
GradeGrade 316
MaterialStainless Steel
Number Of Pieces1
Operating Temp. Range-40°F to +350°F
Outside Dia.1 1/2"
Screw MaterialStainless Steel
Width1/2"
Bore Diameter3/4"
Bore Tolerance+0.002/+0.0005"
Clearance Diameter1.81"
Collar Construction1-Piece
Collar MaterialStainless Steel
Collar Material FinishBright
Collar Material Grade316
Collar Outside Diameter1 1/2"
Collar Width1/2"
For Shaft Diameter3/4"
For Shaft TypeRound
Included Screws(1) Hex Socket Cap Screw
Maximum Operating Temperature350°F
Minimum Operating Temperature-40°F
Resistance PropertiesCorrosion Resistant
Screw Location From Center0.55"
Screw Material FinishBright
Screw Material GradeGrade 316
Screw Seating Torque110 lbs.-in.
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT
System Of MeasurementImperial
Width Tolerance+0.003/-0.01"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.27
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Clearance Dia.Screw MaterialMaterialOperating Temp. RangeInside Dia.Withstand Temp.Price
RULAND MANUFACTURING CL-40-F Shaft Collar One Piece Clamp Id 2.500 In | AB8YJG 2AHV1 CL-40-F2 1/2"3 3/4"4.034"Alloy SteelLead Free Steel-40°F to +350°F2 1/2"350°F€96.21
RULAND MANUFACTURING CL-10-A Shaft Collar One Piece Clamp Id 0.625 In | AB8YUT 2AKF7 CL-10-A5/8"1.312"1 1/2"Alloy SteelAluminum-40°F to +225°F5/8"225°F€12.41
RULAND MANUFACTURING CL-10-F Shaft Collar One Piece Clamp Id 0.625 In | AB8YUU 2AKF8 CL-10-F5/8"1.312"1 1/2"Alloy SteelLead Free Steel-40°F to +350°F5/8"350°F€10.59
RULAND MANUFACTURING CL-10-SS Shaft Collar One Piece Clamp Id 0.625 In | AB8YUV 2AKF9 CL-10-SS5/8"1.312"1 1/2"Stainless SteelStainless Steel-40°F to +350°F5/8"350°F€25.85
RULAND MANUFACTURING CL-11-A Shaft Collar One Piece Clamp Id 0.688 In | AB8YUW 2AKG1 CL-11-A0.688"1 3/8"1.564"Alloy SteelAluminum-40°F to +225°F0.688"225°F€14.16
RULAND MANUFACTURING CL-11-F Shaft Collar One Piece Clamp Id 0.688 In | AB8YUX 2AKG2 CL-11-F0.688"1 3/8"1.564"Alloy SteelLead Free Steel-40°F to +350°F0.688"350°F€11.55
RULAND MANUFACTURING CL-11-SS Shaft Collar One Piece Clamp Id 0.688 In | AB8YUY 2AKG3 CL-11-SS0.688"1 3/8"1.564"Stainless SteelStainless Steel-40°F to +350°F0.688"350°F€30.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CL-12-ST Shaft Collar Clamp 1pc 3/4 Inch 316 Stainless Steel
€75.75 /unit