RULAND MANUFACTURING CL-12-P Shaft Collar One Piece Clamp Id 0.750 In | AB9BGT 2AUL9

RULAND MANUFACTURING CL-12-P Shaft Collar One Piece Clamp Id 0.750 In

Item: AB9BGT Model: CL-12-PCross Ref: 2AUL9
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3/4"
Cap Screw Thread Size1/4"-28
Clearance Dia.1.808"
Collar StyleClamp
Dimension TypeStandard
Inside Dia.3/4"
MaterialAcetal, Plastic
Number Of Pieces1
Operating Temp. Range-10°F to +185°F
Outside Dia.1 1/2"
Screw MaterialStainless Steel
TypeOne Piece Clamp
Width1/2"
Withstand Temp.185°F

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)5.08
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Clearance Dia.Screw MaterialMaterialOperating Temp. RangeInside Dia.Withstand Temp.Price
RULAND MANUFACTURING CL-40-F Shaft Collar One Piece Clamp Id 2.500 In | AB8YJG 2AHV1 CL-40-F2 1/2"3 3/4"4.034"Alloy SteelLead Free Steel-40°F to +350°F2 1/2"350°F€96.21
RULAND MANUFACTURING CL-10-A Shaft Collar One Piece Clamp Id 0.625 In | AB8YUT 2AKF7 CL-10-A5/8"1.312"1 1/2"Alloy SteelAluminum-40°F to +225°F5/8"225°F€12.41
RULAND MANUFACTURING CL-10-F Shaft Collar One Piece Clamp Id 0.625 In | AB8YUU 2AKF8 CL-10-F5/8"1.312"1 1/2"Alloy SteelLead Free Steel-40°F to +350°F5/8"350°F€10.59
RULAND MANUFACTURING CL-10-SS Shaft Collar One Piece Clamp Id 0.625 In | AB8YUV 2AKF9 CL-10-SS5/8"1.312"1 1/2"Stainless SteelStainless Steel-40°F to +350°F5/8"350°F€25.85
RULAND MANUFACTURING CL-11-A Shaft Collar One Piece Clamp Id 0.688 In | AB8YUW 2AKG1 CL-11-A0.688"1 3/8"1.564"Alloy SteelAluminum-40°F to +225°F0.688"225°F€14.16
RULAND MANUFACTURING CL-11-F Shaft Collar One Piece Clamp Id 0.688 In | AB8YUX 2AKG2 CL-11-F0.688"1 3/8"1.564"Alloy SteelLead Free Steel-40°F to +350°F0.688"350°F€11.55
RULAND MANUFACTURING CL-11-SS Shaft Collar One Piece Clamp Id 0.688 In | AB8YUY 2AKG3 CL-11-SS0.688"1 3/8"1.564"Stainless SteelStainless Steel-40°F to +350°F0.688"350°F€30.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING CL-12-P Shaft Collar One Piece Clamp Id 0.750 In