Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING BCK50-45MM-1 3/4-A Bellows Coupling, 45 mm Bore Dia 1, 1 3/4 Inch Bore Dia 2, Aluminum | CT9FYV

RULAND MANUFACTURING BCK50-45MM-1 3/4"-A Bellows Coupling, 45 mm Bore Dia, 1 3/4 Inch Bore Dia 2, Aluminum

Item: CT9FYV Model: BCK50-45MM-1 3/4"-ACross Ref: 805M81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€627.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bellows MaterialStainless Steel
Bellows Material GradeGrade 321
Bore Dia. 145 mm
Bore Dia. 21 3/4"
Coupling Outside Dia.3.13"
Different Bore SizesYes
Hub MaterialAluminum
Hub Material Grade2024
Overall Length3.82"
System Of MeasurementImperial/Metric
Angular Misalignment
ApplicationEncoders, Stepper / Servo
Axial Motion0.03"
Bellows Material FinishNone
Bore Diameter 145 mm
Bore Diameter 21 3/4"
Bore Tolerance+0.001/0"
Bore TypeRound Keyed
Coupling Outside Diameter3.13"
Dynamic Torque Non-reversing675 lbs.-in.
Dynamic Torque Reversing337.5 lbs.-in.
Fastener Tightening Torque39 N-m
FeaturesBalanced Design for High Rpm, Constant Velocity, High torque with Low Inertia, High torsional Stiffness, Long Life with No Maintenance
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length1.38"
Hub Material FinishSulfuric Anodized
Included Screws(2) Hex Cap Screw
Keyway Depth 13.8 mm
Keyway Depth 23/16"
Keyway Width 114 mm
Keyway Width 23/8"
Length Through Bore 11 3/4"
Length Through Bore 21 3/4"
Maximum Operating Temperature200°F
Maximum Speed10000 RPM
Minimum Operating Temperature-40°F
Moment Of Inertia2.603 lbs.-sq. in.
Number Of Locking Screws2
Parallel Misalignment0.012"
Rated Torque1350 lbs.-in.
Screw Length25 mm
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM8
Shaft Locking TypeClamp On
Shaft Tolerance+0"/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
Torsional Stiffness3500 in.-lbs./deg.
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.7119
Ship height (cm)8.74
Ship length (cm)6.99
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthHub MaterialHub Material GradeBellows MaterialPrice
RULAND MANUFACTURING BCK44-1 1/2"-25MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum | CT9FUX BCK44-1 1/2"-25MM-AYes1 1/2"25 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK44-1 1/2"-30MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 30 mm Bore Dia 2, Aluminum | CT9FVA BCK44-1 1/2"-30MM-AYes1 1/2"30 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK50-1 1/2"-30MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 30 mm Bore Dia 2, Aluminum, 2024 | CT9FVB BCK50-1 1/2"-30MM-AYes1 1/2"30 mm3.13"3.82"Aluminum2024Stainless Steel€477.65
RULAND MANUFACTURING BCK44-1 1/2"-35MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 35 mm Bore Dia 2, Aluminum | CT9FVE BCK44-1 1/2"-35MM-AYes1 1/2"35 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK50-1 1/2"-35MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 35 mm Bore Dia 2, Aluminum, 2024 | CT9FVF BCK50-1 1/2"-35MM-AYes1 1/2"35 mm3.13"3.82"Aluminum2024Stainless Steel€477.65
RULAND MANUFACTURING BCK44-1 1/4"-25MM-A Bellows Coupling, 1 1/4 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum | CT9FVQ BCK44-1 1/4"-25MM-AYes1 1/4"25 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK50-1 1/4"-25MM-A Bellows Coupling, 1 1/4 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum, 2024 | CT9FVR BCK50-1 1/4"-25MM-AYes1 1/4"25 mm3.13"3.82"Aluminum2024Stainless Steel€477.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BCK50-45MM-1 3/4"-A Bellows Coupling, 45 mm Bore Dia, 1 3/4 Inch Bore Dia 2, Aluminum
€627.26 /unit