RULAND MANUFACTURING BCK44-18-16-A Bellows Coupling, 1 Inch x 2.75 Inch Bore, 3.439 Inch, 1/4 Inch, 1/4 Inch

Item: DK7CUK Model: BCK44-18-16-A
In Stock

Get it by Tuesday, Jun 17

€324.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3$297.68
Angular Misalignment2.0°
Axial Motion0.030 in
B1 Max Shaft Penetration1.582 in
B1 Min Shaft Penetration0.750 in
B2 Max Shaft Penetration1.582 in
B2 Min Shaft Penetration0.750 in
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)1.1250 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing462.5 lb-in
Dynamic Torque Reversing231.3 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)1.200 in
Keyway (k1)1/4 in
Keyway (k2)1/4 in
Length (l)3.439 in
Length Tolerance+/- 0.030 in
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia1.458 lb-in
Number Of Screws2 ea
Outer Diameter (od)2.750 in
Parallel Misalignment0.012 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque39 Nm
Small Bore (b2)1.0000 in
Static Torque925 lb-in
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-345
Torsional Stiffness2100 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.5782
Ship height (cm)6.99
Ship length (cm)8.74
Ship width (cm)6.99
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BCK44-18-16-A Bellows Coupling, 1 Inch x 2.75 Inch Bore, 3.439 Inch, 1/4 Inch, 1/4 Inch
€324.18 /unit