Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING BCK44-1-25MM-A Bellows Coupling, 1 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum, Stainless Steel | CT9GWD

RULAND MANUFACTURING BCK44-1"-25MM-A Bellows Coupling, 1 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum, Stainless Steel

Item: CT9GWD Model: BCK44-1"-25MM-ACross Ref: 805M51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€545.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Bellows MaterialStainless Steel
Bellows Material GradeGrade 321
Bore Dia. 11"
Bore Dia. 225 mm
Coupling Outside Dia.2 3/4"
Different Bore SizesNo
Hub MaterialAluminum
Hub Material Grade2024
Overall Length3 11/25"
System Of MeasurementImperial/Metric
ApplicationEncoders, Stepper / Servo
Bore Diameter 11"
Bore Diameter 225 mm
Bore TypeRound Keyed
Coupling Outside Diameter2.75"
Hub Material FinishSulfuric Anodized
Keyway Depth 11/8"
Keyway Depth 23.3 mm
Keyway Width 11/4"
Keyway Width 28 mm
Length Through Bore 11.58"
Length Through Bore 21.58"
Maximum Speed10000 RPM
Moment Of Inertia1.464 lbs.-sq. in.
Rated Torque925 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.4954
Ship height (cm)9.67
Ship length (cm)7.94
Ship width (cm)7.94
Country of OriginUS

Product Variants

ProductModelDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Overall LengthHub MaterialHub Material GradeBellows MaterialPrice
RULAND MANUFACTURING BCK44-1 1/2"-25MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum | CT9FUX BCK44-1 1/2"-25MM-AYes1 1/2"25 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK44-1 1/2"-30MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 30 mm Bore Dia 2, Aluminum | CT9FVA BCK44-1 1/2"-30MM-AYes1 1/2"30 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK50-1 1/2"-30MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 30 mm Bore Dia 2, Aluminum, 2024 | CT9FVB BCK50-1 1/2"-30MM-AYes1 1/2"30 mm3.13"3.82"Aluminum2024Stainless Steel€477.65
RULAND MANUFACTURING BCK44-1 1/2"-35MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 35 mm Bore Dia 2, Aluminum | CT9FVE BCK44-1 1/2"-35MM-AYes1 1/2"35 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK50-1 1/2"-35MM-A Bellows Coupling, 1 1/2 Inch Bore Dia 1, 35 mm Bore Dia 2, Aluminum, 2024 | CT9FVF BCK50-1 1/2"-35MM-AYes1 1/2"35 mm3.13"3.82"Aluminum2024Stainless Steel€477.65
RULAND MANUFACTURING BCK44-1 1/4"-25MM-A Bellows Coupling, 1 1/4 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum | CT9FVQ BCK44-1 1/4"-25MM-AYes1 1/4"25 mm2 3/4"3 11/25"Aluminum2024Stainless Steel€415.29
RULAND MANUFACTURING BCK50-1 1/4"-25MM-A Bellows Coupling, 1 1/4 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum, 2024 | CT9FVR BCK50-1 1/4"-25MM-AYes1 1/4"25 mm3.13"3.82"Aluminum2024Stainless Steel€477.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BCK44-1"-25MM-A Bellows Coupling, 1 Inch Bore Dia 1, 25 mm Bore Dia 2, Aluminum, Stainless Steel
€545.37 /unit