RULAND MANUFACTURING BCK26-6-6-A Bellows Coupling, 0.375 Inch x 0.375 Inch Bore, 1.625 Inch O.D., 2.035 Inch Length

Item: DK6FKE Model: BCK26-6-6-A
In Stock

Get it by Tuesday, Jun 17

€197.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.020 in
B1 Max Shaft Penetration0.946 in
B2 Max Shaft Penetration0.946 in
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)0.3750 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing125 lb-in
Dynamic Torque Reversing62.5 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Hub Width (lh)0.710 in
Keyway (k1)3/32 in
Keyway (k2)3/32 in
Length (l)2.035 in
Length Tolerance+/- 0.030 in
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.1065 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.625 in
Parallel Misalignment0.010 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4.6 Nm
Small Bore (b2)0.3750 in
Static Torque250 lb-in
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness550 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1359
Ship height (cm)4.13
Ship length (cm)5.17
Ship width (cm)4.13
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BCK26-6-6-A Bellows Coupling, 0.375 Inch x 0.375 Inch Bore, 1.625 Inch O.D., 2.035 Inch Length
€197.99 /unit