RULAND MANUFACTURING BCK21-12MM-5/16"-A Bellows Coupling, 12mm x 0.3125 Inch Bore, 1.313 Inch O.D., 1.7 Inch Length

Item: DK6LDE Model: BCK21-12MM-5/16"-A
In Stock

Get it by Tuesday, Jun 17

€164.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.016 in (0.40 mm)
B1 Max Shaft Penetration0.804 in (20.4 mm)
B2 Max Shaft Penetration0.804 in (20.4 mm)
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)12 mm
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing60 lb-in (6.80 Nm)
Dynamic Torque Reversing30 lb-in (3.40 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)0.590 in (15.00 mm)
Keyway (k1)4 mm
Keyway (k2)NK
Length (l)1.700 in (43.2 mm)
Length Tolerance+/- 0.030 in (0.76 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.0290 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.313 in (33.3 mm)
Parallel Misalignment0.006 in (0.15 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)0.3125 in
Static Torque120 lb-in (13.6 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness400 lb-in/Deg (45 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0693
Ship height (cm)3.34
Ship length (cm)4.32
Ship width (cm)3.34
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BCK21-12MM-5/16"-A Bellows Coupling, 12mm x 0.3125 Inch Bore, 1.313 Inch O.D., 1.7 Inch Length
€164.99 /unit