RULAND MANUFACTURING BCK21-10-10-A Bellows Coupling, 0.625 Inch x 0.625 Inch Bore, 1.313 Inch O.D., 1.7 Inch Length

Item: DK6FJT Model: BCK21-10-10-A
In Stock

Get it by Tuesday, Jun 17

€164.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.016 in
B1 Max Shaft Penetration0.804 in
B2 Max Shaft Penetration0.804 in
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)0.6250 in
Bore Tolerance+0.001 in / -0.000 in
Dynamic Torque Non-reversing60 lb-in
Dynamic Torque Reversing30 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)0.590 in
Keyway (k1)3/16 in
Keyway (k2)3/16 in
Length (l)1.700 in
Length Tolerance+/- 0.030 in
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.0372 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.313 in
Parallel Misalignment0.006 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)0.6250 in
Static Torque120 lb-in
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness400 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0594
Ship height (cm)3.34
Ship length (cm)4.32
Ship width (cm)3.34
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BCK21-10-10-A Bellows Coupling, 0.625 Inch x 0.625 Inch Bore, 1.313 Inch O.D., 1.7 Inch Length
€164.99 /unit