RULAND MANUFACTURING BC50-42MM-1 5/8"-A Bellows Coupling, 42mm x 1.625 Inch Bore, 3.125 Inch O.D., 3.816 Inch Length

Item: DK7CRY Model: BC50-42MM-1 5/8"-A
In Stock

Get it by Tuesday, Jun 17

€321.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

3$295.11
Angular Misalignment2.0°
Axial Motion0.030 in (0.76 mm)
B1 Max Shaft Penetration1.750 in (44.5 mm)
B1 Min Shaft Penetration0.875 in (22.2 mm)
B2 Max Shaft Penetration1.750 in (44.5 mm)
B2 Min Shaft Penetration0.875 in (22.2 mm)
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)42 mm
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing675 lb-in (76 Nm)
Dynamic Torque Reversing337.5 lb-in (38 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM8
Full Bearing Support Required?Yes
Hex Wrench Size6.0 mm
Hub Width (lh)1.375 in (34.93 mm)
Length (l)3.808 in (96.7 mm)
Length Tolerance+/- 0.030 in (0.76 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia2.682 lb-in
Number Of Screws2
Outer Diameter (od)3.125 in (79.4 mm)
Parallel Misalignment0.012 in (0.30 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque39 Nm
Small Bore (b2)1.6250 in
Static Torque1350 lb-in (152 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-345
Torsional Stiffness3500 lb-in/Deg(395.5 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.7528
Ship height (cm)7.94
Ship length (cm)9.67
Ship width (cm)7.94
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC50-42MM-1 5/8"-A Bellows Coupling, 42mm x 1.625 Inch Bore, 3.125 Inch O.D., 3.816 Inch Length
€321.37 /unit