RULAND MANUFACTURING BC36-7/8"-19MM-A Bellows Coupling, 0.875 Inch x 19 mm Bore, 2.25 Inch O.D., 3.235 Inch Length

Item: DK6ULP Model: BC36-7/8"-19MM-A
In Stock

Get it by Tuesday, Jun 17

€263.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.030 in (0.76 mm)
B1 Max Shaft Penetration1.496 in (38.0 mm)
B2 Max Shaft Penetration1.496 in (38.0 mm)
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)0.8750 in
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing265 lb-in (30.00 Nm)
Dynamic Torque Reversing132 lb-in (15,00 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size5.0 mm
Hub Width (lh)1.050 in (26.67 mm)
Length (l)3.235 in (82.2 mm)
Length Tolerance+/- 0.030 in (0.76 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.578942 lb-in
Number Of Screws2 ea
Outer Diameter (od)2.250 in (57.2 mm)
Parallel Misalignment0.012 in (0.30 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque16 Nm
Small Bore (b2)19 mm
Static Torque530 lb-in (60.00 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-140
Torsional Stiffness1200 lb-in/Deg (135 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.3528
Ship height (cm)5.72
Ship length (cm)8.22
Ship width (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC36-7/8"-19MM-A Bellows Coupling, 0.875 Inch x 19 mm Bore, 2.25 Inch O.D., 3.235 Inch Length
€263.99 /unit