RULAND MANUFACTURING BC36-14-10-A Bellows Coupling, 0.875 Inch x 0.625 Inch Bore, 2.25 Inch O.D., 3.235 Inch Length

Item: DK6UER Model: BC36-14-10-A
In Stock

Get it by Tuesday, Jun 17

€263.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.030 in
B1 Max Shaft Penetration1.496 in
B2 Max Shaft Penetration1.496 in
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)0.8750 in
Bore Tolerance+0.004 in / +0.001 in
Dynamic Torque Non-reversing265 lb-in
Dynamic Torque Reversing132 lb-in
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM6
Full Bearing Support Required?Yes
Hex Wrench Size5.0 mm
Hub Width (lh)1.050 in
Length (l)3.235 in
Length Tolerance+/- 0.030 in
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.580487 lb-in
Number Of Screws2 ea
Outer Diameter (od)2.250 in
Parallel Misalignment0.012 in
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque16 Nm
Small Bore (b2)0.6250 in
Static Torque530 lb-in
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-4C-3/8-140
Torsional Stiffness1200 lb-in/Deg
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.3587
Ship height (cm)5.72
Ship length (cm)8.22
Ship width (cm)5.72
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC36-14-10-A Bellows Coupling, 0.875 Inch x 0.625 Inch Bore, 2.25 Inch O.D., 3.235 Inch Length
€263.99 /unit