Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING BC32-12-10-A Coupling Bellows Clamp Bore 3/4 x 5/8 In | AB9AGE 2APJ4

RULAND MANUFACTURING BC32-12-10-A Coupling Bellows Clamp Bore 3/4 x 5/8 In

Item: AB9AGE Model: BC32-12-10-ACross Ref: 2APJ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.3/4" x 5/8"
Clearance Dia.2"
FinishAnodized
Length Through Bore1.157"
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.01"
Max. Speed10000 RPM
Max. Temp. Range200°F
Outside Dia.2"
Overall Length2.315"
Screw TypeCap Screw
StyleBellows Clamp
Torque400 lbs.-in.
Torsional Stiffness0.001 deg./lbs.-in. , 0.001 lbs.-in./deg.

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.59
Ship length (cm)6.12
Ship width (cm)5.59
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Max. Angular MisalignmentClearance Dia.Price
RULAND MANUFACTURING BC10-2-2-A Coupling Bellows Clamp Bore 1/8 x 1/8 In | AB9ABL 2ANX1 BC10-2-2-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-3-2-A Coupling Bellows Clamp Bore 3/16 x 1/8 In | AB9ABP 2ANX4 BC10-3-2-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-3-3-A Coupling Bellows Clamp Bore 3/16 x 3/16 In | AB9ABT 2ANX7 BC10-3-3-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€204.96
RULAND MANUFACTURING BC10-4-2-A Coupling Bellows Clamp Bore 1/4 x 1/8 In | AB9ABW 2ANY1 BC10-4-2-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-4-3-A Coupling Bellows Clamp Bore 1/4 x 3/16 In | AB9ABZ 2ANY4 BC10-4-3-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-4-4-A Coupling Bellows Clamp Bore 1/4 x 1/4 In | AB9ACC 2ANY7 BC10-4-4-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC12-3-3-A Coupling Bellows Clamp Bore 3/16 x 3/16 In | AB9ACF 2ANZ1 BC12-3-3-A1.224"0.008 deg./lbs.-in.----1.5°3/4"€179.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC32-12-10-A Coupling Bellows Clamp Bore 3/4 x 5/8 In
€337.62 /unit