Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING BC26-8-6-A Coupling Bellows Clamp Bore 1/2 x 3/8 In | AB9AFR 2APH1

RULAND MANUFACTURING BC26-8-6-A Coupling Bellows Clamp Bore 1/2 x 3/8 In

Item: AB9AFR Model: BC26-8-6-ACross Ref: 2APH1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.1/2" x 3/8"
Clearance Dia.1 5/8"
FinishAnodized
Length Through Bore1"
MaterialAluminum
Max. Angular Misalignment
Max. Parallel Misalignment0.01"
Max. Speed10000 RPM
Max. Temp. Range200°F
Outside Dia.1 5/8"
Overall Length2.029"
Screw TypeCap Screw
StyleBellows Clamp
Torque250 lbs.-in.
Torsional Stiffness0.002 deg./lbs.-in. , 0.002 lbs.-in./deg.
Angular Misalignment
ApplicationEncoders, Stepper / Servo
Axial Motion0.02"
Bellows MaterialStainless Steel
Bellows Material FinishNone
Bellows Material GradeGrade 321
Bore Diameter 11/2"
Bore Diameter 23/8"
Bore Tolerance+0.001"/-0.000"
Bore TypeRound
Coupling Outside Diameter1.63"
Different Bore SizesYes
Dynamic Torque Non-reversing125 lbs.-in.
Dynamic Torque Reversing62.5 lbs.-in.
Fastener Tightening Torque40.7 lbs.-in.
FeaturesBalanced Design for Reduced Vibration, Lightweight and Has Low Inertia, Zero Backlash
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Hub Length0.71"
Hub MaterialAluminum
Hub Material FinishSulfuric Anodized
Hub Material GradeGrade 2024
Included Screws(2) Hex Socket Cap Screw
Length Through Bore 10.95"
Length Through Bore 20.95"
Maximum Operating Temperature200°F
Maximum Speed10000 RPM
Minimum Operating Temperature-40°F
Moment Of Inertia0.105947 lbs.-sq. in.
Number Of Locking Screws2
Parallel Misalignment0.01"
Rated Torque250 lbs.-in.
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM4
Shaft Locking TypeClamp On
Shaft Tolerance+0"/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9 SCREWS, ISO 9001:2015, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)5.18
Ship width (cm)5.08
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessDifferent Bore SizesBore Dia. 1Bore Dia. 2Coupling Outside Dia.Max. Angular MisalignmentClearance Dia.Price
RULAND MANUFACTURING BC10-2-2-A Coupling Bellows Clamp Bore 1/8 x 1/8 In | AB9ABL 2ANX1 BC10-2-2-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-3-2-A Coupling Bellows Clamp Bore 3/16 x 1/8 In | AB9ABP 2ANX4 BC10-3-2-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-3-3-A Coupling Bellows Clamp Bore 3/16 x 3/16 In | AB9ABT 2ANX7 BC10-3-3-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€204.96
RULAND MANUFACTURING BC10-4-2-A Coupling Bellows Clamp Bore 1/4 x 1/8 In | AB9ABW 2ANY1 BC10-4-2-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-4-3-A Coupling Bellows Clamp Bore 1/4 x 3/16 In | AB9ABZ 2ANY4 BC10-4-3-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC10-4-4-A Coupling Bellows Clamp Bore 1/4 x 1/4 In | AB9ACC 2ANY7 BC10-4-4-A1.073"0.014 deg./lbs.-in.----1.5°0.59"€191.37
RULAND MANUFACTURING BC12-3-3-A Coupling Bellows Clamp Bore 3/16 x 3/16 In | AB9ACF 2ANZ1 BC12-3-3-A1.224"0.008 deg./lbs.-in.----1.5°3/4"€179.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC26-8-6-A Coupling Bellows Clamp Bore 1/2 x 3/8 In
€281.59 /unit