RULAND MANUFACTURING BC26-20MM-1/2"-A Bellows Coupling, 20mm x 0.5 Inch Bore, 1.625 Inch O.D., 2.035 Inch Length

Item: DK6KYG Model: BC26-20MM-1/2"-A
In Stock

Get it by Tuesday, Jun 17

€149.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment2.0°
Axial Motion0.020 in (0.51 mm)
B1 Max Shaft Penetration0.946 in (24.0 mm)
B2 Max Shaft Penetration0.946 in (24.0 mm)
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)20 mm
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing125 lb-in (14.00 Nm)
Dynamic Torque Reversing62.5 lb-in (7.00 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size3.0 mm
Hub Width (lh)0.710 in (18.05 mm)
Length (l)2.035 in (51.7 mm)
Length Tolerance+/- 0.030 in (0.76 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.103557 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.625 in (41.3 mm)
Parallel Misalignment0.010 in (0.25 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4.6 Nm
Small Bore (b2)0.5000 in
Static Torque250 lb-in (28.0 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-41.0
Torsional Stiffness550 lb-in/Deg (63 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.1224
Ship height (cm)4.13
Ship length (cm)5.17
Ship width (cm)4.13
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC26-20MM-1/2"-A Bellows Coupling, 20mm x 0.5 Inch Bore, 1.625 Inch O.D., 2.035 Inch Length
€149.15 /unit