RULAND MANUFACTURING BC16-9MM-1/4"-A Bellows Coupling, 9mm x 0.25 Inch Bore, 1 Inch O.D., 1.345 Inch Length

Item: DK6KVR Model: BC16-9MM-1/4"-A
In Stock

Get it by Tuesday, Jun 17

€124.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.012 in (0.30 mm)
B1 Max Shaft Penetration0.626 in (15.9 mm)
B2 Max Shaft Penetration0.626 in (15.9 mm)
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)9 mm
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing30 lb-in (3.40 Nm)
Dynamic Torque Reversing15 lb-in (1.70 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)0.467 in (11.85 mm)
Length (l)1.345 in (34.2 mm)
Length Tolerance+/- 0.030 in (0.76 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.009369 lb-in
Number Of Screws2 ea
Outer Diameter (od)1.000 in (25.4 mm)
Parallel Misalignment0.004 in (0.10 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque2.1 Nm
Small Bore (b2)0.2500 in
Static Torque60 lb-in (6.8 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-18.3
Torsional Stiffness244 lb-in/Deg (27 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0333
Ship height (cm)2.54
Ship length (cm)3.42
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC16-9MM-1/4"-A Bellows Coupling, 9mm x 0.25 Inch Bore, 1 Inch O.D., 1.345 Inch Length
€124.28 /unit