RULAND MANUFACTURING BC12-5/16"-5MM-A Clamp Bellows Coupling, 0.3125 Inch x 5mm Bore, 0.75 Inch O.D., 1.303 Inch Length

Item: DK6KUF Model: BC12-5/16"-5MM-A
In Stock

Get it by Tuesday, Jun 17

€98.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.010 in (0.25 mm)
B1 Max Shaft Penetration0.570 in (14.5 mm)
B2 Max Shaft Penetration0.570 in (14.5 mm)
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)0.3125 in
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing20 lb-in (2.25 Nm)
Dynamic Torque Reversing10 lb-in (1.13 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM2.5
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Hub Width (lh)0.410 in (10.40 mm)
Length (l)1.306 in (33.2 mm)
Length Tolerance+/- 0.030 in (0.76 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.003051 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.750 in (19.1 mm)
Parallel Misalignment0.004 in (0.10 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque1.21 Nm
Small Bore (b2)5 mm
Static Torque40 lb-in (4.5 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-10.7
Torsional Stiffness120 lb-in/Deg (14 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0176
Ship height (cm)1.91
Ship length (cm)3.32
Ship width (cm)1.91
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC12-5/16"-5MM-A Clamp Bellows Coupling, 0.3125 Inch x 5mm Bore, 0.75 Inch O.D., 1.303 Inch Length
€98.93 /unit