RULAND MANUFACTURING BC10-5MM-3/16"-A Bellows Coupling, 5mm x 0.1875 Inch Bore, 0.59 Inch O.D., 1.076 Inch Length

Item: DK6KTV Model: BC10-5MM-3/16"-A
In Stock

Get it by Tuesday, Jun 17

€104.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Angular Misalignment1.5°
Axial Motion0.008 in (0.20 mm)
B1 Max Shaft Penetration0.517 in (13.1 mm)
B2 Max Shaft Penetration0.517 in (13.1 mm)
Balanced DesignYes
Bellows Attachment MethodEpoxy
Bore (b1)5 mm
Bore Tolerance+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Non-reversing11 lb-in (1.25 Nm)
Dynamic Torque Reversing5.5 lb-in (0.62 Nm)
Finish SpecificationSulfuric Anodized MIL-A-8625 Type II, Class 2 and ASTM B580 Type B Black Anodize
Forged Clamp ScrewM2
Full Bearing Support Required?Yes
Hex Wrench Size1.5 mm
Hub Width (lh)0.340 in (8.65 mm)
Length (l)1.076 in (27.3 mm)
Length Tolerance+/- 0.030 in (0.76 mm)
Material SpecificationHubs: 2024-T351 Aluminum Bar
Maximum Speed10,000 RPM
Moment Of Inertia0.001078 lb-in
Number Of Screws2 ea
Outer Diameter (od)0.590 in (15.0 mm)
Parallel Misalignment0.004 in (0.10 mm)
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque0.6 Nm
Small Bore (b2)0.1875 in
Static Torque22 lb-in (2.5 Nm)
Temperature-40°F to 200°F (-40°C to 93°C)
Torque WrenchTW:BT-1R-1/4-5.3
Torsional Stiffness72 lb-in/Deg (8 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)1.5
Ship length (cm)2.73
Ship width (cm)1.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING BC10-5MM-3/16"-A Bellows Coupling, 5mm x 0.1875 Inch Bore, 0.59 Inch O.D., 1.076 Inch Length
€104.74 /unit