RULAND MANUFACTURING ATCL-14-6-SS Shaft Collar, 1-Piece, Acme Threaded, 1 5/8 Inch O.D., 0.5 Inch Width

Item: DK7ACY Model: ATCL-14-6-SS
In Stock

Get it by Tuesday, Jun 17

€35.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
20$32.98
200$24.73
Clearance Diameter (c) Max1.808 in
Finish SpecificationBright, No Plating
Forged Clamp Screw1/4-28
Hex Wrench Size3/16 in
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Number Of Screws1 ea
Outer Diameter (od)1 5/8 in
Recommended Hex KeyInch Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Location (r)0.545 in
Screw Material18-8 300 Series Stainless Steel
Seating Torque110 lb-in
Temperature-40°F to 350°F (-40°C to 176°C)
Thread Class2G
Threaded Bore (b1)7/8 in - 6 TPI
Torque WrenchTW:BT-4C-3/8-110
Width (w)0.500 in
Width Tolerance+0.003 in / -0.010 in

Shipping Info:

Ship weight (kg) 0.0932
Ship height (cm)4.13
Ship length (cm)4.13
Ship width (cm)1.27
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING ATCL-14-6-SS Shaft Collar, 1-Piece, Acme Threaded, 1 5/8 Inch O.D., 0.5 Inch Width
€35.91 /unit