RUKO 101701 Step Drill Bit, 1 Size, 6 Steps, High-Speed Steel, Bright Finish, Split Point | CV7HKL

RUKO 101701 Step Drill Bit, 1 Size, 6 Steps, High-Speed Steel, Bright Finish, Split Point

Item: CV7HKL Model: 101701
In Stock

Get it by Tuesday, Jun 10

€36.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Flute TypeSpiral
Impact RatedNo
Maximum Hole Size1/2"
Min. Hole Size3/16"
No. Of Pieces1
Number Hole Sizes6
Number Of Hole Sizes6
Primary Material ApplicationAluminum, Brass, Plastic, Steel
Spiral DirectionRight Hand
Step Increments1/16"
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.036
HS code820750
Country of OriginDE

Product Variants

ProductModelNumber Of Hole SizesMaximum Hole SizeStep IncrementsImpact RatedPrice
RUKO 101702 Step Drill Bit, 2 Size, 13 Steps, High-Speed Steel, Bright Finish, Split Point | CV7HKP 101702131/2"1/32"No€43.20
RUKO 101703 Step Drill Bit, 3 Size, 9 Steps, High-Speed Steel, Bright Finish, Split Point | CV7HKT 101703----€53.10
RUKO 101704 Step Drill Bit, 4 Size, 12 Steps, High-Speed Steel, Bright Finish, Split Point | CV7HKW 101704127/8"1/16"No€72.00
RUKO 101705 Step Drill Bit, 5 Size, 9 Steps, High-Speed Steel, Bright Finish, Split Point | CV7HKZ 101705101"3/16"No€72.90
RUKO 101706 Step Drill Bit, 6 Size, 5 Steps, High-Speed Steel, Bright Finish, Split Point | CV7HLC 10170651 3/8"3/16"No€102.60
RUKO 101707 Step Drill Bit, 7 Size, 2 Steps, High-Speed Steel, Bright Finish, Split Point | CV7HLF 101707----€42.30
RFQ
RUKO 101708 Step Drill Bit, 8 Size, 1 Step, High-Speed Steel, Bright Finish, Split Point | CV7HLH 10170817/8"3/4"No€63.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUKO 101701 Step Drill Bit, 1 Size, 6 Steps, High-Speed Steel, Bright Finish, Split Point
€36.90 /unit