Flat Shipping

Flat Shipping at €24.99 + VAT

RUKO TOOLS 108669F Annular Cutter, 1 5/8 Inch Cutter Dia, 2 7/16 Inch | CT9FQZ

RUKO 108669F Annular Cutter, 1 5/8 Inch Cutter Dia, 2 7/16 Inch Size

Item: CT9FQZ Model: 108669FCross Ref: 783YL7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Decimal Equivalent1.625
Diameter1 5/8"
FinishTiAlN
For Chuck Size3/4"
MaterialHigh Speed Steel
Max. Cutting Depth2.438"
Primary Material ApplicationSteel
Shank Dia.3/4"
Shank TypeWeldon Flat
Sub-brandRuko
System Of MeasurementImperial
Cutter Diameter1 5/8"
Finish - MachiningTiAlN
Material - MachiningHigh Speed Steel
Maximum Cutting Depth2 7/16"
Measurement SystemFractional Inch
Shank Diameter3/4"
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentDiameterMaterialFinishShank Dia.Max. Cutting DepthPrimary Material ApplicationFor Chuck SizePrice
RUKO TOOLS 108660F Annular Cutter, 1 1/16 Inch Cutter Dia, 2 7/16 Inch | CT9FQQ 108660F1.06251.062"High Speed SteelTiAlN3/4"2.438"Steel3/4"€149.95
RUKO TOOLS 108667F Annular Cutter, 1 1/2 Inch Cutter Dia, 2 7/16 Inch | CT9FQR 108667F1.51 1/2"High Speed SteelTiAlN3/4"2.438"Steel3/4"€85.58
RUKO TOOLS 108663F Annular Cutter, 1 1/4 Inch Cutter Dia, 2 7/16 Inch | CT9FQT 108663F1.251 1/4"High Speed SteelTiAlN3/4"2.438"Steel3/4"€63.80
RUKO TOOLS 108672F Annular Cutter, 1 15/16 Inch Cutter Dia, 2 7/16 Inch | CT9FQU 108672F1.31251.938"High Speed SteelTiAlN3/4"2.438"Steel3/4"€185.88
RUKO TOOLS 108662F Annular Cutter, 1 3/16 Inch Cutter Dia, 2 7/16 Inch | CT9FQV 108662F1.18751.188"High Speed SteelTiAlN3/4"2.438"Steel3/4"€84.07
RUKO TOOLS 108670F Annular Cutter, 1 3/4 Inch Cutter Dia, 2 7/16 Inch | CT9FQW 108670F1.751 3/4"High Speed SteelTiAlN3/4"2.438"Steel3/4"€224.17
RUKO TOOLS 108665F Annular Cutter, 1 3/8 Inch Cutter Dia, 2 7/16 Inch | CT9FQX 108665F1.3751 3/8"High Speed SteelTiAlN3/4"2.438"Steel3/4"€142.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUKO 108669F Annular Cutter, 1 5/8 Inch Cutter Dia, 2 7/16 Inch Size
€211.80 /unit