Flat Shipping

Flat Shipping at €24.99 + VAT

RUKO TOOLS 101022 Tube and Sheet Drill, 2 Hole Sizes, 13/64 Inch to 7/8 Inch, BrigHeight Uncoated Finish | CT9FTR

RUKO 101022 Tube and Sheet Drill, 2 Hole Sizes, 13/64 Inch to 7/8 Inch, BrigHeight Uncoated Finish

Item: CT9FTR Model: 101022Cross Ref: 783YJ7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Cutting DirectionRight Hand
Decimal Equivalent0.2, 0.8
Drill Bit Sizes Included13/64", 7/8"
FinishBright, Uncoated
Length79 mm
MaterialHigh Speed Steel
Max. Drilling Depth0.188" , 3/16"
Maximum Hole Size7/8"
Min. Hole Size13/64"
Minimum Hole Size0.203"
Number Hole Sizes2
Number Of Hole Sizes2
Primary Material ApplicationSteel
Shank Dia.8 mm
Shank TypeStraight With Three Flats
Spiral DirectionRight Hand
Sub-brandRuko
System Of MeasurementFractional Inch , Imperial
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3/16"
Measurement SystemFractional Inch
Overall Length79 mm

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialFinishNumber Of Hole SizesDecimal EquivalentShank Dia.Max. Drilling DepthMaximum Hole SizeMinimum Hole SizePrice
RUKO TOOLS 101004T Step Drill, 2 Hole Sizes, 15/16 Inch to 1 9/16 Inch, TiN Finish, High Speed Steel | CT9FRQ 101004THigh Speed SteelTin20.9, 1.510 mm0.938"1.562"0.938"€173.96
RUKO TOOLS 101362 Core Drill, 11 Hole Sizes, 20 mm To 30 mm, Bright Finish, High Speed Steel | CT9FRR 101362High Speed SteelBright, Uncoated1120, 21, 22, 23, 24, 25, 26, 27, 28, 29, 3010 mm20 mm30 mm20 mm€107.68
RUKO TOOLS 101363 Core Drill, 11 Hole Sizes, 30 mm To 40 mm, Bright Finish, High Speed Steel | CT9FRT 101363High Speed SteelBright, Uncoated1130, 31, 32, 33, 34, 35, 36, 37, 38, 39, 4010 mm30 mm40 mm30 mm€146.34
RUKO TOOLS 101361 Core Drill, 9 Hole Sizes, 12 mm To 20 mm, Bright Finish, High Speed Steel | CT9FRU 101361High Speed SteelBright, Uncoated912, 13, 14, 15, 16, 17, 18, 19, 208 mm12 mm20 mm12 mm€103.41
RUKO TOOLS 101361T Core Drill, 9 Hole Sizes, 12 mm To 20 mm, Tin Finish, Straight With Three Flats Shank | CT9FRV 101361THigh Speed SteelTin912, 13, 14, 15, 16, 17, 18, 19, 208 mm12 mm20 mm12 mm€101.77
RUKO TOOLS 101003 Tube and Sheet Drill, 2 Hole Sizes, 5/8 Inch to 1 3/16 Inch, BRight Uncoated Finish | CT9FRX 101003High Speed SteelBright, Uncoated20.6, 1.19 mm5/8"1.188"5/8"€43.54
RUKO TOOLS 101008F Tube and Sheet Drill, 2 Hole Sizes, 13/64 Inch to 1 7/32 Inch, TiAlN Finish | CT9FRY 101008FHigh Speed SteelTiAlN20.2, 1.29 mm0.188"1.219"0.203"€305.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUKO 101022 Tube and Sheet Drill, 2 Hole Sizes, 13/64 Inch to 7/8 Inch, BrigHeight Uncoated Finish
€133.22 /unit