RUD CHAIN 7999021 Load Ring, 10T Nominal Size, 108 mm Pitch | CY3JYZ

RUD CHAIN 7999021 Load Ring, 10T Nominal Size, 108 mm Pitch

Item: CY3JYZ Model: 7999021
In Stock

Get it by Tuesday, Jun 17

€204.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOrange Sherbet
Nominal Wll (kg)10000 Kg
Pitch108 mm

Shipping Info:

Ship weight (kg) 3.69

Product Variants

ProductModelMPNPrice
RUD CHAIN 7999019 Load Ring, 4T Nominal Size, 74 mm Pitch | CY3JYX 79990197999019€71.32
RFQ
RUD CHAIN 7999020 Load Ring, 6.7T Nominal Size, 97 mm Pitch | CY3JYY 79990207999020€125.29
RFQ
RUD CHAIN 7999301 Load Ring, 16T Nominal Size, 140 mm Pitch | CY3JZA 79993017999301€363.31
RFQ
RUD CHAIN 7999302 Load Ring, 31.5T Nominal Size, 202 mm Pitch | CY3JZB 79993027999302€840.02
RFQ
RUD CHAIN 7906272 Load Ring, 50T Nominal Size, 330 mm Pitch | CY3JZC 79062727906272€4,363.98
RFQ
RUD CHAIN 7906273 Load Ring, 100T Nominal Size, 390 mm Pitch | CY3JZD 79062737906273€7,758.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7999021 Load Ring, 10T Nominal Size, 108 mm Pitch
€204.86 /unit