RUD CHAIN 7989980 Hoist Ring, 5T Nominal Size, 209 mm Pitch | CY3KHL

RUD CHAIN 7989980 Hoist Ring, 5T Nominal Size, 209 mm Pitch

Item: CY3KHL Model: 7989980
In Stock

Get it by Wednesday, Jun 11

€249.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Load Capacity4535.93 Kg
MaterialChromium, Molybdenum Steel, Nickel
Min. Operating Temp.-40°C
Nominal Wll (kg)5000 Kg
Pitch209 mm
Pivot230°
Swivel AngleNot Applicable
System Of MeasurementMetric
Thread SizeNot Applicable

Shipping Info:

Ship weight (kg) 3.672

Product Variants

ProductModelMPNPrice
RUD CHAIN 7989976 Hoist Ring, 0.63T Nominal Size, 99 mm Pitch | CY3KHG 79899767989976€64.82
RFQ
RUD CHAIN 7989977 Hoist Ring, 1.5T Nominal Size, 109 mm Pitch | CY3KHH 79899777989977€101.01
RFQ
RUD CHAIN 7989978 Hoist Ring, 2.5T Nominal Size, 127 mm Pitch | CY3KHJ 79899787989978€121.61
RFQ
RUD CHAIN 7989979 Hoist Ring, 4T Nominal Size, 161 mm Pitch | CY3KHK 79899797989979€165.83
RFQ
RUD CHAIN 7989981 Hoist Ring, 8T Nominal Size, 228 mm Pitch | CY3KHM 79899817989981€305.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7989980 Hoist Ring, 5T Nominal Size, 209 mm Pitch
€249.29 /unit