Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RUD CHAIN 7989903 Hoist Ring 180 Pivot 5500 Lb.load Capacity | AB2KPZ 1MLT2

RUD CHAIN 7989903 Hoist Ring, 180 Pivot, 5500 Lbs. Load Capacity, 360 Swivel Angle, Powder Coated

Item: AB2KPZ Model: 7989903Cross Ref: 1MLT2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€638.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Bail Dia.33/64"
Bail Inside Length3"
Bail Inside Width1 5/8"
ColorPink
FinishPowder Coated
Hoist Ring TypePivot, Swivel
Installation Torque51.6 lbs.-ft.
Load Capacity5000 lbs.
MaterialSteel
Max. Operating Temp.752°F
Mfr. SeriesPP-B Series
Min. Operating Temp.-40°F
Mounting StyleScrew On
OperationLifting
Overall Length6 1/2"
Overall Width2 3/8"
Pivot230°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection1 1/4"
Thread Size3/4"-10
Usable Thread Length1 1/4"
Bail Thickness33/64"
Maximum Operating Temperature752°F
Minimum Installation Torque51.6 lbs.-ft.
Minimum Operating Temperature-40°F
Mount TypeScrew On
Pivot Angle230°
Rotate Angle360°
SeriesPP-B Series
StandardsCE CERTIFIED, COMPLIES WITH THE MACHINERY DIRECTIVES 2006/42/EG, DGUV TEST OA 1451017
Working Load Limit5000 lbs.

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)16.76
Ship length (cm)16.51
Ship width (cm)6.03
HS code7326908588
Country of OriginDE

Product Variants

ProductModelWorking Load LimitThread SizeMounting StyleSwivel AnglePrice
RUD CHAIN 7989901 Hoist Ring 180 Pivot 1380 Lb.load Capacity | AB2KPX 1MLR9 79899011380 lbs.1/2"-13Screw On360°€295.57
RUD CHAIN 7989902 Hoist Ring 180 Pivot 3300 Lb.load Capacity | AB2KPY 1MLT1 79899023300 lbs.5/8"-11Screw On360°€220.49
RUD CHAIN 7989904 Hoist Ring 180 Pivot 5500 Lb.load Capacity | AB2KQA 1MLT3 79899045500 lbs.7/8"-9Screw On360°€368.36
RUD CHAIN 7989905 Hoist Ring 180 Pivot 8800 Lb.load Capacity | AB2KQB 1MLT4 79899058800 lbs.-Screw On360°€476.29
RUD CHAIN 7989906 Hoist Ring 180 Pivot 11000 Lb. Load Capacity | AB2KQC 1MLT5 798990611000 lbs.8Screw On360°€539.25
RUD CHAIN 7989907 Hoist Ring 180 Pivot 17 630 Lb. Load Capacity | AB2KQD 1MLT6 798990717630 lbs.7Screw On360°€1,295.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7989903 Hoist Ring, 180 Pivot, 5500 Lbs. Load Capacity, 360 Swivel Angle, Powder Coated
€638.96 /unit