RUD CHAIN 7909983 Eye Bolt, M16 Nominal Size, 50 mm Pitch | CY3JMF

RUD CHAIN 7909983 Eye Bolt, M16 Nominal Size, 50 mm Pitch

Item: CY3JMF Model: 7909983
Limited Availability
€203.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Nominal SizeM16
Pitch50 mm

Product Variants

ProductModelMPNPrice
RUD CHAIN 7997097 Eye Bolt, M12 Nominal Size, 43 mm Pitch | CY3JMA 79970977997097€120.96
RFQ
RUD CHAIN 7909459 Eye Bolt, M16 Nominal Size, 50 mm Pitch | CY3JMB 79094597909459€142.42
RFQ
RUD CHAIN 7900921 Eye Bolt, M20 Nominal Size, 57 mm Pitch | CY3JMC 79009217900921€199.01
RFQ
RUD CHAIN 7997820 Eye Bolt, M12 Nominal Size, 43 mm Pitch | CY3JMD 79978207997820€153.48
RFQ
RUD CHAIN 7909982 Eye Bolt, M16 Nominal Size, 50 mm Pitch | CY3JME 79099827909982€211.15
RFQ
RUD CHAIN 7901252 Eye Bolt, M20 Nominal Size, 57 mm Pitch | CY3JMG 79012527901252€210.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7909983 Eye Bolt, M16 Nominal Size, 50 mm Pitch
€203.99 /unit