RUD CHAIN 7909316 Hoist Ring, M16 Nominal Size, 107 mm Pitch | CY3JGV

RUD CHAIN 7909316 Hoist Ring, M16 Nominal Size, 107 mm Pitch

Item: CY3JGV Model: 7909316
In Stock

Get it by Wednesday, Jun 11

€133.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Load Capacity1995.8 Kg
MaterialNot Available
Max. Operating Temp.350°C
Nominal SizeM16
Nominal Wll (kg)2500 Kg
Pitch107 mm
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Temp. Range-40°C to +100°C
Thread SizeM16

Shipping Info:

Ship weight (kg) 0.8145

Product Variants

ProductModelMPNPrice
RUD CHAIN 7912061 Hoist Ring, M8 Nominal Size, 83 mm Pitch | CY3JGR 79120617912061€105.52
RFQ
RUD CHAIN 7912064 Hoist Ring, M10 Nominal Size, 83 mm Pitch | CY3JGT 79120647912064€106.64
RFQ
RUD CHAIN 7909314 Hoist Ring, M12 Nominal Size, 83 mm Pitch | CY3JGU 79093147909314€101.58
RFQ
RUD CHAIN 7909317 Hoist Ring, M20 Nominal Size, 118 mm Pitch | CY3JGW 79093177909317€186.17
RFQ
RUD CHAIN 7909318 Hoist Ring, M24 Nominal Size, 154 mm Pitch | CY3JGX 79093187909318€212.08
RFQ
RUD CHAIN 7909319 Hoist Ring, M30 Nominal Size, 183 mm Pitch | CY3JGY 79093197909319€411.22
RFQ
RUD CHAIN 7911052 Hoist Ring, M36 Nominal Size, 189 mm Pitch | CY3JGZ 79110527911052€772.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 7909316 Hoist Ring, M16 Nominal Size, 107 mm Pitch
€133.96 /unit