RUD CHAIN 56407 Eye Bolt, M20 Nominal Size, 55 mm Pitch | CY3JQZ

RUD CHAIN 56407 Eye Bolt, M20 Nominal Size, 55 mm Pitch

Item: CY3JQZ Model: 56407
Limited Availability
€96.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Nominal SizeM20
Nominal Wll (kg)1500 Kg
Pitch55 mm

Product Variants

ProductModelMPNPrice
RUD CHAIN 61401 Eye Bolt, M6 Nominal Size, 34 mm Pitch | CY3JQR 6140161401€43.13
RFQ
RUD CHAIN 61402 Eye Bolt, M8 Nominal Size, 34 mm Pitch | CY3JQT 6140261402€44.22
RFQ
RUD CHAIN 56397 Eye Bolt, M10 Nominal Size, 34 mm Pitch | CY3JQU 5639756397€45.74
RFQ
RUD CHAIN 56398 Eye Bolt, M12 Nominal Size, 41 mm Pitch | CY3JQV 5639856398€56.81
RFQ
RUD CHAIN 56403 Eye Bolt, M14 Nominal Size, 48 mm Pitch | CY3JQW 5640356403€67.85
RFQ
RUD CHAIN 56404 Eye Bolt, M16 Nominal Size, 48 mm Pitch | CY3JQX 5640456404€66.77
RFQ
RUD CHAIN 53850 Eye Bolt, M18 Nominal Size, 55 mm Pitch | CY3JQY 5385053850€115.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 56407 Eye Bolt, M20 Nominal Size, 55 mm Pitch
€96.25 /unit