RUD CHAIN 51811 Eye Bolt, 5/8 Inch - 11 Bsw Nominal Size, 48 mm Pitch | CY3JPM

RUD CHAIN 51811 Eye Bolt, 5/8 Inch - 11 Bsw Nominal Size, 48 mm Pitch

Item: CY3JPM Model: 51811
Limited Availability
€103.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
Nominal Size5/8"-11
Nominal Wll (kg)1000 Kg
Pitch48 mm
Thread TypeBSW

Product Variants

ProductModelMPNPrice
RUD CHAIN 51808 Eye Bolt, 3/8 Inch - 16 Bsw Nominal Size, 34 mm Pitch | CY3JPK 5180851808€62.63
RFQ
RUD CHAIN 51810 Eye Bolt, 1/2 Inch - 12 Bsw Nominal Size, 41 mm Pitch | CY3JPL 5181051810€85.42
RFQ
RUD CHAIN 51813 Eye Bolt, 3/4 Inch - 10 Bsw Nominal Size, 55 mm Pitch | CY3JPN 5181351813€132.66
RFQ
RUD CHAIN 51816 Eye Bolt, 7/8 Inch - 9 Bsw Nominal Size, 70 mm Pitch | CY3JPP 5181651816€152.73
RFQ
RUD CHAIN 51774 Eye Bolt, 1 Inch - 8 Bsw Nominal Size, 70 mm Pitch | CY3JPQ 5177451774€168.21
RFQ
RUD CHAIN 51775 Eye Bolt, 1 1/8 Inch - 7 Bsw Nominal Size, 85 mm Pitch | CY3JPR 5177551775€195.81
RFQ
RUD CHAIN 51776 Eye Bolt, 1 1/4 Inch - 7 Bsw Nominal Size, 85 mm Pitch | CY3JPT 5177651776€195.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUD CHAIN 51811 Eye Bolt, 5/8 Inch - 11 Bsw Nominal Size, 48 mm Pitch
€103.62 /unit