RUBBERMAID RMRT400001 Storage Tote, 40 gal, 36 7/8 Inch x 21 1/4 Inch x 18 1/4 Inch, Dark Blue/Metallic Body | CT9FQD

RUBBERMAID RMRT400001 Storage Tote, 40 gal, 36 7/8 Inch x 21 1/4 Inch x 18 1/4 Inch, Dark Blue/Metallic Body

Item: CT9FQD Model: RMRT400001Cross Ref: 60VZ23
In Stock

Get it by Tuesday, Jun 17

€70.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Tote
Body ColorBlue, Metallic
Length36 7/8"
Lid ColorBlue, Metallic
Load Capacity333.81 lbs.
MaterialPlastic
Max. Ambient Temp.100°F
Min. Ambient Temp.0°F
NestableYes
Nsf CertifiedNo
Overall Height18 1/4"
Overall Width21 1/4"
Volume Capacity40 gal.
Maximum Ambient Temperature100°F
Minimum Ambient Temperature0°F
Overall Length36 7/8"

Shipping Info:

Ship weight (kg) 4.32
Ship height (cm)46.36
Ship length (cm)93.66
Ship width (cm)53.98
Country of OriginUS

Product Variants

ProductModelVolume CapacityOverall WidthOverall HeightBody ColorLid ColorLoad CapacityNestableNsf CertifiedPrice
RUBBERMAID RMCC410001 Storage Tote, 10.3 gal, 29 Inch x 17 3/4 Inch x 6 1/8 Inch, Clear Body, Clear Lid | CT9FPU RMCC41000110.3 gal.17 3/4"6 1/8"ClearClear85.54 lbs.YesNo€37.81
RUBBERMAID RMCC710000 Storage Tote, 17.8 gal, 23 1/2 Inch x 18 5/8 Inch x 12 1/4 Inch, Clear Body, Clear Lid | CT9FPV RMCC71000017.8 gal.18 5/8"12 1/4"ClearClear148.13 lbs.YesNo€40.28
RUBBERMAID RMRT180000 Storage Tote, 18 gal, 23 7/8 Inch x 16 3/8 Inch x 17 1/2 Inch, Dark Blue/Metallic Body | CT9FPW RMRT18000018 gal.16 3/8"17 1/2"Blue, MetallicBlue, Metallic150.21 lbs.YesNo€32.71
RUBBERMAID RMCC950001 Storage Tote, 23.8 gal, 29 Inch x 17 3/4 Inch x 13 1/4 Inch, Clear Body, Clear Lid | CT9FPX RMCC95000123.8 gal.17 3/4"13 1/4"ClearClear198.2 lbs.YesNo€55.37
RUBBERMAID RMRT250002 Storage Tote, 25 gal, 28 7/8 Inch x 19 7/8 Inch x 16 3/4 Inch, Dark Blue/Metallic Body | CT9FPY RMRT25000225 gal.19 7/8"16 3/4"Blue, MetallicBlue, Metallic208.63 lbs.YesNo€48.53
RUBBERMAID RMRT030003 Storage Tote, 3 gal, 15 3/4 Inch x 10 5/8 Inch x 7 Inch, Dark Blue/Metallic Body, Nestable | CT9FPZ RMRT0300033 gal.10 5/8"7"Blue, MetallicBlue, Metallic8.34 lbs.YesNo€15.67
RUBBERMAID RMRT310000 Storage Tote, 31 gal, 32 1/4 Inch x 20 3/8 Inch x 16 3/4 Inch, Dark Blue/Metallic Body | CT9FQA RMRT31000031 gal.20 3/8"16 3/4"Blue, MetallicBlue, Metallic258.7 lbs.YesNo€55.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID RMRT400001 Storage Tote, 40 gal, 36 7/8 Inch x 21 1/4 Inch x 18 1/4 Inch, Dark Blue/Metallic Body
€70.65 /unit