Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID GRFG1316L20000 Swivel Caster | CT9FKN

RUBBERMAID GRFG1316L20000 Swivel Caster

Item: CT9FKN Model: GRFG1316L20000Cross Ref: 1AHY5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Caster
For Use With Grainger Item Number1D652
Compatible BrandRubbermaid
Compatible Grainger Part Number1D652
Compatible Manufacturer Model NumberFG131600BLA
Compatible Product TypeHeavy Duty Tilt Trucks
Overall Height6 1/2"
Overall Length6"
Overall Width3 1/4"
Product TypeCaster

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTypePrice
RUBBERMAID GRFG4614L30000 Swivel Caster | AA8VEJ 1AGX5 GRFG4614L30000-€48.30
RUBBERMAID GRFG9T18L10000 Swivel Caster For Use With AC9ZFU | AA8VNL 1AHR7 GRFG9T18L10000-€26.75
RUBBERMAID GRFG1011L20000 Swivel Caster 4 inch Use With AE4NTU AC9ZFV | AA8VNT 1AHU4 GRFG1011L200004"€39.12
RUBBERMAID GRFG1013L20000 Swivel Caster For Use With 3LU60 5M640 | AA8VNU 1AHU6 GRFG1013L20000-€67.57
RUBBERMAID GRFG9T15L10000 Swivel Caster For Use With AC9ZFX-2 | AA8VNV 1AHU8 GRFG9T15L10000-€49.84
RUBBERMAID GRFG6189L50000 Swivel Caster | AH3XKC 33PX60 GRFG6189L50000-€97.62
RUBBERMAID FG25533 Soft Rubber Swivel Caster, 5 Inch Size | CT9FJG FG25533-€89.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID GRFG1316L20000 Swivel Caster
€51.63 /unit