Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGV11600WH00 Mop Head Medium White | AF3PJT 8AG55

RUBBERMAID FGV11600WH00 Mop Head Medium White

Item: AF3PJT Model: FGV11600WH00Cross Ref: 8AG55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Mop
Basic MaterialCotton
ColorWhite
Color CodeYes
Color Coding SystemYes
Connection TypeSide Gate
Dry Weight8 oz. to 16 oz.
End TypeCut
Headband Size1"
LaunderableNo
MaterialCotton
Mop StyleString
Mop TypeString
Ply4
Compatible Grainger Part Number14J832
Compatible Manufacturer Part NumberFGH145000000
Cut End Mop Size16 oz.
Depth2"
FeaturesCompact Shipping
Includes HandleNo
Mop Connection TypeSlide On
Mop End TypeCut
Mop Head SizeSmall
Product TypeWet Mop Head
StandardsREACH
Width7"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)4.06
Ship length (cm)19.3
Ship width (cm)14.22
HS code9603908050
Country of OriginUS

Product Variants

ProductModelConnection TypeLaunderableMop StyleDry WeightEnd TypeColorHeadband SizePlyPkg. Qty.Price
RUBBERMAID FGF51600BL00 Cut End Wet Mop 16 Ounce 1 Inch - Pack Of 12 | AA6ZBG 15F223 FGF51600BL00Slide OnNoString16 oz.CutBlue1"412€187.88
RUBBERMAID FGF51700BL00 Cut End Wet Mop 20 Ounce 1 Inch - Pack Of 12 | AA6ZBK 15F229 FGF51700BL00Side GateNoString16 oz. to 22 oz.CutBlue1"412€223.08
RUBBERMAID FGF51800BL00 Cut End Wet Mop 24 Ounce 1 Inch - Pack Of 12 | AA6ZBP 15F234 FGF51800BL00Side GateNoString22 oz. to 28 oz.CutBlue1"412€247.28
RUBBERMAID FGF51800WH00 Cut End Wet Mop 24 Ounce 1 Inch - Pack Of 12 | AA6ZBT 15F237 FGF51800WH00Slide OnNoString22 oz. to 28 oz.CutWhite1"412€247.28
RUBBERMAID FGT25500WH00 Mop Rough Surface | AB3CBR 1RG34 FGT25500WH00Clamp SyleYesString16 oz. to 22 oz.Sponge MopWhite5"11€22.55
RUBBERMAID FGT25600WH00 Mop Rough Surface | AB3CBT 1RG35 FGT25600WH00Side GateYesString28 oz.LoopedWhite5"11€26.27
RUBBERMAID FGC25306OR00 Wet Mop Swinger Loop Large Orange - Pack Of 6 | AB6RQZ 22C604 FGC25306OR00Clamp SyleYesString22 oz. to 28 oz.LoopOrange5"41-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGV11600WH00 Mop Head Medium White
€11.88 /unit