Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGT12000GY00 High Duster With Angled Head 51 In | AD2VWP 3VA91

RUBBERMAID FGT12000GY00 High Duster With Angled Head 51 In

Item: AD2VWP Model: FGT12000GY00Cross Ref: 3VA91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Duster with Angled Head
ColorGray
Color Coding SystemNo
Handle MaterialPlastic
Handle StyleExtendable
Head MaterialCotton
Head Width3 1/2"
Length51"
Compatible Manufacturer Part NumberFGT19900WH00
DisposableNo
FeaturesWashable
Head ColorGray
Head Length51"
Maximum Handle Length51"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.89
Ship length (cm)89.41
Ship width (cm)8.89
HS code9603908050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGT12000GY00 High Duster With Angled Head 51 In
€53.29 /unit