RUBBERMAID FGSR18EPLSM Open-top Trash Can Rectangular 40 Gallon | AC2GZE 2KDT1

RUBBERMAID FGSR18EPLSM Open-top Trash Can Rectangular 40 Gallon

Item: AC2GZE Model: FGSR18EPLSMCross Ref: 2KDT1
In Stock

Get it by Tuesday, Jun 10

€1,128.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen-Top Trash Can
Capacity40 gal.
ColorSilver
Container Basic MaterialMetal, Plastic
Container Product GroupingFire-Resistant Trash Can
Container ShapeRectangular
Dia.18 3/4"
Diameter18 3/4"
FeaturesPerforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
FinishPowder Coat
Height30"
Indoor/outdoorIndoor
Length24"
Lid OptionsNo Lid
MaterialRigid Plastic, Steel , Steel
Material GroupingMetal
MobilityStationary
Mounting StyleFree Standing
Primary Container ColorSilver
ShapeRectangular
Specific Container MaterialSteel
Top DesignOpen
Top TypeOpen
Width12 1/2"
Width, Diameter12"
Depth24"
Lid ConnectionNone
Rigid Liner MaterialPlastic
Width/diameter12"

Shipping Info:

Ship weight (kg) 21.33
Ship height (cm)78.74
Ship length (cm)66.04
Ship width (cm)38.1
HS code7323999080
Country of OriginUS

Product Variants

ProductModelCapacityHeightFinishShapeColorTop TypeTop DesignIndoor/outdoorPrice
RUBBERMAID FGSO820PLBK Open-top Trash Can Half Round 9 Gallon | AB2GUR 1LYL6 FGSO820PLBK9 gal.32"Chrome PlatedHalf RoundBlack, ChromeFlatFlatIndoor€423.28
RUBBERMAID FGWMB30RBK Open-top Trash Can Rectangular 7.5 Gallon | AB2GUT 1LYL7 FGWMB30RBK7.5 gal.16"EpoxyRectangularBlackOpenOpenIndoor-
RFQ
RUBBERMAID FGWMB20SLV Open-top Trash Can Round 5 Gallon Silver | AB2GUV 1LYL9 FGWMB20SLV5 gal.14"Epoxy CoatRoundSilverOpenOpenIndoor€37.92
RUBBERMAID FGAOT35SAPL Open-top Trash Can Round 35 Gallon Silver | AC2GYR 2KDP7 FGAOT35SAPL35 gal.32"SatinRoundSilverOpenOpenIndoor€1,364.23
RUBBERMAID FGAOT62SAPL Open-top Trash Can Round 55 Gallon Silver | AC2GYT 2KDP8 FGAOT62SAPL55 gal.35"SatinRoundSilverOpenOpenIndoor€2,193.05
RUBBERMAID FGSC18SSPL Open-top Trash Can Square Stainles Steel | AC2GYW 2KDR2 FGSC18SSPL40 gal.31 1/4"SmoothSquare-OpenOpenIndoor€1,594.52
RUBBERMAID FGSR18SSPL Open-top Trash Can Rectangular 40 Gallon | AC2GYZ 2KDR5 FGSR18SSPL40 gal.30"SmoothRectangular-OpenOpenIndoor€1,508.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGSR18EPLSM Open-top Trash Can Rectangular 40 Gallon
€1,128.26 /unit