Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RUBBERMAID FGQ85200WH00 Flexible Dusting Wand 20 Inch Microfiber | AC9MEU 3HKC3

RUBBERMAID FGQ85200WH00 Flexible Dusting Wand 20 Inch Microfiber

Item: AC9MEU Model: FGQ85200WH00Cross Ref: 3HKC3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€72.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Duster
ColorWhite
Color Coding SystemNo
Handle MaterialPlastic
Handle StyleQuick Connect
Head MaterialMicrofiber
Length20"
Display Qty1
DisposableNo
FeaturesCertified to tolerate Cdc Hot and Cold Water Laundering Requirements, Easily Bends and Conforms to Irregular Shapes, Washable Duster Sleeve
Handle AdjustabilityDual Angle
Head ColorWhite
Head Length12 1/4"
Head Width7"
Includes HandleYes
Maximum Handle Length28 1/2"

Shipping Info:

Ship weight (kg) 0.1418
Ship height (cm)5.08
Ship length (cm)72.39
Ship width (cm)8.89
HS code9603908050
Country of OriginCN

Product Variants

ProductModelColorHead MaterialHandle StyleHandle MaterialPrice
RUBBERMAID FGQ85000BK00 Flexible Overhead Duster Wand 20 Inch Microfiber | AE4UFA 5MU95 FGQ85000BK00BlackMicrofiberQuick ConnectPlastic€60.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGQ85200WH00 Flexible Dusting Wand 20 Inch Microfiber
€72.63 /unit