Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGQ81000YL00 Scrubber Pad Microfiber 18 Inch Yellow | AC8LTU 3CCX6

RUBBERMAID FGQ81000YL00 Scrubber Pad Microfiber 18 Inch Yellow

Item: AC8LTU Model: FGQ81000YL00Cross Ref: 3CCX6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrubber Pad
ApplicationFloors
Basic MaterialMicrofiber
ColorYellow
Color CodeYes
Color Coding SystemYes
Connection TypeQuick Change
Dry Weight0.331 oz.
End TypeMicrofiber
FeaturesWashable
Head ColorYellow
Head MaterialMicrofiber
LaunderableYes
Length18"
MaterialMicrofiber
Mop StyleMicrofiber Scrubber Pad
Mop TypeFlat
Width5"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.27
Ship length (cm)49.28
Ship width (cm)13.46
HS code6307102030
Country of OriginID

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGQ81000YL00 Scrubber Pad Microfiber 18 Inch Yellow
€34.14 /unit