Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGQ76500YL00 Extension Handle Aluminium Yellow 48 To 96 Inch Length | AC9MEY 3HKC7

RUBBERMAID FGQ76500YL00 Extension Handle Aluminium Yellow 48 To 96 Inch Length

Item: AC9MEY Model: FGQ76500YL00Cross Ref: 3HKC7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Handle
Broom Connection TypeQuick Connect
Broom Handle Tip MaterialMetal
ColorYellow
Length48" to 96"
MaterialAluminum

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)5.08
Ship length (cm)133.35
Ship width (cm)5.08
HS code7616995090
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGQ76500YL00 Extension Handle Aluminium Yellow 48 To 96 Inch Length
€162.92 /unit