Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGQ42400GR00 Dry Pad Green 5 Inch Width 24 Inch Length | AC8LTX 3CCY1

RUBBERMAID FGQ42400GR00 Dry Pad Green 5 Inch Width 24 Inch Length

Item: AC8LTX Model: FGQ42400GR00Cross Ref: 3CCY1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialNo
Chlorine Bleach SafeYes
ColorGreen
Color CodeNo
Connection Thread TypeNot Applicable
Depth5"
End TypePad
Head ColorGreen
Head MaterialMicrofiber
Includes ScrubberYes
LaunderableYes
Length24"
MaterialMicrofiber
Opening TypeHook And Loop
Overall Depth5"
Resistance PropertiesChemical Resistant
Width5"
Color Coding SystemYes
Compatible Grainger Part Number5MU89
Compatible Manufacturer Part NumberFGQ24000BK00, FGQ57000YL00
Mop End TypeLoop
Product TypeDust Mop Pad
StandardsREACH

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)33.78
Ship width (cm)13.46
HS code6307102030
Country of OriginID

Product Variants

ProductModelColorMaterialColor CodeLaunderableDepthHead MaterialEnd TypeOpening TypePrice
RUBBERMAID FGQ80500WH00 Flow Flat Mop White 18 Inch Length 5 Inch Width | AB9WFC 2FTT4 FGQ80500WH00WhiteNylonNoYes5"-PadHook And Loop€32.89
RUBBERMAID FGQ41200GR00 Dry Pad Green 5 Inch Width 18 Inch Length | AC8LTW 3CCX9 FGQ41200GR00GreenMicrofiberYesYes5"-PadHook And Loop€25.71
RUBBERMAID FGQ44800GR00 Dry Pad Green 5 Inch Width 48 Inch Length | AC8LTZ 3CCY3 FGQ44800GR00GreenMicrofiberNoYes5"-PadHook And Loop-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGQ42400GR00 Dry Pad Green 5 Inch Width 24 Inch Length