Flat Shipping

Flat Shipping at €24.99 + VAT

RUBBERMAID FGQ41100BL00 Microfiber Damp Pad 24 Inch Blue | AC8LTR 3CCX4

RUBBERMAID FGQ41100BL00 Microfiber Damp Pad 24 Inch Blue

Item: AC8LTR Model: FGQ41100BL00Cross Ref: 3CCX4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDamp Pad
Basic MaterialMicrofiber
ColorBlue
Color CodeYes
Color Coding SystemYes
Connection TypeQuick Change
Dry Weight0.342 oz.
End TypeMicrofiber
FeaturesWashable
Head ColorBlue
Head MaterialMicrofiber
LaunderableYes
Length24"
MaterialMicrofiber
Mop StyleMicrofiber Wet Room Pad
Mop TypeFlat
Width5"
Chlorine Bleach SafeYes
Compatible Grainger Part Number5MU89
Compatible Manufacturer Part NumberFGQ57000YL00
Depth5"
Includes HandleNo
Includes ScrubberYes
Mop End TypeLoop
Product TypeWet Mop Pad
Resistance PropertiesChemical Resistant
StandardsREACH

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)63.5
Ship width (cm)15.24
HS code6307102030
Country of OriginID

Product Variants

ProductModelMop StyleDry WeightColorHead ColorConnection TypeLaunderableMaterialEnd TypePrice
RUBBERMAID FGQ82000BL00 Microfiber Damp Pad 11 Inch Blue | AC8LTK 3CCW7 FGQ82000BL00Microfiber Wet Room Pad0.166 oz.BlueBlueQuick ChangeYesMicrofiberMicrofiber€31.12
RUBBERMAID FGQ41000BL00 Microfiber Damp Pad 18 Inch Blue | AC8LTL 3CCW8 FGQ41000BL00Flat1/4 oz.Blue-Quick ChangeYesMicrofiberMicrofiber€23.17
RUBBERMAID FGQ41000GR00 Microfiber Damp Pad 18 Inch Green | AC8LTM 3CCW9 FGQ41000GR00Flat1/5 oz.Green-Quick ChangeYesMicrofiberMicrofiber€24.17
RUBBERMAID FGQ41000RD00 Microfiber Damp Pad 18 Inch Red | AC8LTN 3CCX1 FGQ41000RD00Microfiber Wet Room Pad1/5 oz.RedRedQuick ChangeYesMicrofiberMicrofiber€25.05
RUBBERMAID FGQ41600BL00 Microfiber Absorbency Damp Pad 18 In | AC8LTQ 3CCX3 FGQ41600BL00Pad11/20 oz.BlueBlueQuick ChangeYesMicrofiberMicrofiber€41.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGQ41100BL00 Microfiber Damp Pad 24 Inch Blue
€42.43 /unit